Beli flow meter 6 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Victaulic Flow Meter (Pengukur Aliran)Deskripsi:The Style 735 Victaulic Fire Pump Test Meter was specifically designed for the monitoring offire protection systems. Style 735 consists of a calibrated Victaulic Venturi with attached dialmeter and flow reading in GPM. Quickly installed on the discharge side of the pump with just two Victaulic couplings, the Style 735 provides accurate measurements of pump performance.atribut:
- Cone Material: Steel conforming to ASTM A-569
- Housing Material: Steel - 4inch/100 mm and under, Schedule 40, conforming to ASTM A-53; 5inch/125 mm and above conforming to ASTM A-53 Grade B
- NPT Size (inch): 1/4
- Needle Valve: Yellow brass conforming to ASTM B-124 (377)
- Tubing Material: Yellow brass conforming to ASTM B-16 (360)
- Val-Matic Air and Vacuum Release Valves (Katup Udara)Deskripsi:Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.atribut:
- UNSPSC: 40141606
- Body Material: Cast Iron
- Connection Type: FNPT
- Float Material: 316 Stainless Steel
- Maximum Fluid Temperature (°F): 250
- Min. Pressure: 5
- Vacuum Pressure (in.Hg): 29
- Itron Water Meter Woltex M (Meteran Air)atribut:
- Maximum Admissible Temperature (°C): 30
- AMICO Water Meter (Meteran Air)atribut:
- Maximum Reading (m³): 999999.99
- Minimum Reading (m³): 0.01
- Weflo Automatic Air Vent ValveDeskripsi:- Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inletatribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): 10 to 120
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- Val-Matic Air Release ValveDeskripsi:- Maintains systems flow efficiency- Releases unwanted air pockets during system operation- Protects system against air related surges- Manufactured under a certified ISO 9001 quality systematribut:
- Size (inch): 1/2
- Murphy Liquid Level SwichgageDeskripsi:The EL150EX Liquid Level Swichgage instrument is an explosion proof combination liquid level gauge and low limit switch; the instrument includes (1) a chamber with pivotal float, (2) an indicating dial with pointer, and (3) a low level contact. When properly installed and maintained, the float operates the pointer which, in turn, both indicates level during normal operation, and closes a switching circuit if the level falls to the low-limit set point.The EL150EX features a fixed set point. When properly installed, the unit is mounted at your required liquid level. The set point cannot be tampered with.The primary use of the EL150EX is for engine cooling systems, surge or expansion tanks, condenser radiator or vapor phase systems, pressurized or atmospheric systems. The EL150EX Liquid Level Swichgage instrument can also be used to monitor lube oil, hydraulic fluid or diesel fuel reservoirs and activate alarms and/or shut-down at a predetermined minimum level. This instrument is built for low pressure systems with a maximum of 25 psi (172 kPa) [1.72 bar]. Snap-Switch: SPDT rated 10 A @ 125 VAC; 0.5 A @ 125 VDC; 10 A 30 VDC. Sand cast aluminum body, painted case; 304 stainless steel float; tempered glass lens. Wires to the terminal block. CSA Listed for Hazardous Locations Class I, Division I, Groups C & D.
- Mitutoyo Protaktor Digitalatribut:
- Cross Axis Error: Minimal
- Standard Accessories : Plastic Case
- Temperature Operating (°C): -5 to 50 (23°F to 122°F)
- Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
- Yoshitake Air Vent Valve (Katup)Deskripsi:-It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
- Yoshitake Air Release Valve Ta-18 Seriesatribut:
- Material (Float): Heat resistant resin
- Maximum Temperature (°C): 100
- Applicable Fluid: Cold and hot water
- Applicable Pressure Range (MPa): 0.01-0.3
- Body Material: SUS
- Connection: (Inlet) JIS R, (Outlet) Hose fitting (phi 6)
- Dimension A (mm): (Width across flats) 32
- Dimension H (mm): 89
- Material (disk): FKM (fluoro rubber)
- Weight (g): 130
- Mitsubishi Electric Function Expansion Board For Rs-422 Communicationatribut:
- Transmission standard: Compliant with RS-422 standard
- Maximum transmission distance (insulation): 50m (non-insulated)
- Power Supply: DC5V 20mA (Powered from PLC)
- Communication procedure: Programming communication
- Communication Method: Half duplex bidirectional
- Connection Method: MINI DIN 8 Pin (female)
- I/O occupied points: No I/O occupied
- Weflo Single Orifice Air Relief ValveDeskripsi:- Provides the function of both air release and air/vacuum valves- Exhausts large quantities of air at system start-up- Provides protection from pipeline collapse due to vacuum- Incorporate both features within one valve, more compact and economical- NPT or metric thread of inletatribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): 10 to 120
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- AMICO Meteran AirDeskripsi:Water Meter Amico, Meteran Air Amico, Flow Meter Amico tipe LXSG-15E merupakan salah satu alat ukur debit air bersih atau volume air yang sudah terpakai. Water meter ini cukup bagus untuk dipakai di perumahan, apartement, karena akurasi water meter ini mencapai 0,2%.
- monotaro.id Kantong Plastik Sampah Hitam HDPE 70micron (Trash Bag / Kresek)Deskripsi:monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan andaatribut:
- Material: HDPE
- Color: Hitam
- Thickness (mm): 0.07
- Thickness (micron): 70
- ANSELL Gloves Solvex Nitrile (37-185) (Sarung Tangan Nitrile Anti Kimia)Deskripsi:Perlindungan kimia serbaguna untuk melakukan di beragam aplikasi.Sarung tangan Ansell Sol-Vex nitrile dirancang untuk memberikan hasil yang optimal dalam lngkungan kerja yang basah maupun kering dimana ketahanan terhadap cairan kimia sangat diperlukan. Sarung tangan ini dapat digunakan kembali, dengan tahan terhadap abrasi yang tiada bandingnya, memberikan kenyamanan yang luar biasa bagi pemakainya. Sarung tangan ini adalah pilihan yang ideal untuk penanganan yang aman di berbagai lingkungan kerja dimana bahan kimia itu berada. Versi sarung tangan bergaris, mengurangi resiko kontaminasi serat dan membuatnya menjadi ideal untuk daerah produksi yang sensitif terhadap pengenalan kotoran dari luar. Bentuk akhir belah ketupat yang terbalik lebih meningkatkan tingkat cengkraman.Benefit:Sarung tangan Ansell Sol-Vex Nitrile dirancang untuk memberikan hasil yang optimal dalam lingkungan kerja yang basah atau kering dimana ketahanan terhadap cairan kimia sangat diperlukan.Memberikan kenyamanan yg luar biasaTahan terhadap abrasiSpesifikasi:- Material Nitrile- Liner Material Unflocked- Cuff style Gauntlet- AQL 0.65- Coating material Nitrile- Grip Design Sand patch- Colour Green- Powder free Powder-freeAplikasi:- Agrochemicals- Metal fabrication- Refining - Oil & Petrol- Chemical processing and preparation- Printing industryatribut:
- Cuff Style: Gauntlet
- Material: Nitrile
- Val-Matic Check Valves (Katup)Deskripsi:Cast iron check valves have heavy-duty bodies that withstand high temperatures.atribut:
- Application - Valves: General Purpose
- Body Material - Valves: Cast Iron
- Connection Type: Flange x Flange
- Flow Design: Single
- Full Flow - Valves: No
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Maximum Temperature - Valves (°F): 200
- Minimum Valve Temperature (°F): 33
- Mounting Orientation: Horizontal; Vertical
- Seal Material: Metal
- Standards: ANSI B16.1 Class 125
- Valve Body Material: Cast Iron
- DELTA PURO Filter BagDeskripsi:Filter Bag 7x17inchFilter Bag 7x17inch adalah kain saringan yang memiliki ukuran 7x17inch terbuat dari bahan polyester atau polypropylene untuk penyaringan pada proses filterisasi. Bag Filter 7x17inch ini dapat digunakan untuk menyaring berbagai liquid dan cairan seperti udara, air dan minyak. Filter Bag 7x17inch ini juga sangat baik dan tahan terdahap jenis zat asam, alkali dan kimia serta memiliki permukaan yang halus. Bag Filter 7x17inch terbuat dari bahan polypropylene atau polyester dan tahan sampai dengan suhu 150°C dan tersedia untuk ukuran mikron 5 micron dan 20 micron. Filter Bag 7x17inch ini dapat digunakan pada kapasitas atau flowrate 8 m3/jam.atribut:
- Material: Melt--blown Polypropylene / Polyester
- Cover Layer: Polypropylene / Polyester
Daftar Harga flow meter 6 inch Terbaru October 2026
| Victaulic Flow Meter (Pengukur Aliran) | Rp40.999.900 |
| Val-Matic Air and Vacuum Release Valves (Katup Udara) | Rp5.099.900 |
| YUTA Water Meter FL CI B&R (B) | Rp3.599.900 |
| Itron Water Meter Woltex M (Meteran Air) | Rp15.999.900 |
| AMICO Water Meter (Meteran Air) | Rp6.399.900 |
| Weflo Automatic Air Vent Valve | Rp1.999.900 |
| Val-Matic Air Release Valve | Rp10.999.900 |
| Murphy Liquid Level Swichgage | Rp18.999.900 |
| Mitutoyo Protaktor Digital | Rp8.599.900 |
| Yoshitake Air Vent Valve (Katup) | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/kuP111588750-1.jpg)
/oaP109395874-1.jpg)
/okP107697884-2.jpg)
/opP103502889-2.jpg)
/abP110023371-1.jpg)




/P103035253-1.jpg)


/Weflo%20Single%20Orifice%20Air%20Relief%20Valve/2qP109188098-1.jpg)

/giP107695594-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Pelarut/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-185)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/P103081605-1.jpg)
/Val-Matic%20Check%20Valves%20(Katup)/7jP109402271-1.jpg)

/P103081298-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)