Murphy Liquid Level Swichgage

Sebelum PPN:
Rp18.999.900 - Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EL150EX Liquid Level Swichgage instrument is an explosion proof combination liquid level gauge and low limit switch; the instrument includes (1) a chamber with pivotal float, (2) an indicating dial with pointer, and (3) a low level contact. When properly installed and maintained, the float operates the pointer which, in turn, both indicates level during normal operation, and closes a switching circuit if the level falls to the low-limit set point.

The EL150EX features a fixed set point. When properly installed, the unit is mounted at your required liquid level. The set point cannot be tampered with.

The primary use of the EL150EX is for engine cooling systems, surge or expansion tanks, condenser radiator or vapor phase systems, pressurized or atmospheric systems. The EL150EX Liquid Level Swichgage instrument can also be used to monitor lube oil, hydraulic fluid or diesel fuel reservoirs and activate alarms and/or shut-down at a predetermined minimum level. This instrument is built for low pressure systems with a maximum of 25 psi (172 kPa) [1.72 bar].

Snap-Switch: SPDT rated 10 A @ 125 VAC; 0.5 A @ 125 VDC; 10 A 30 VDC. Sand cast aluminum body, painted case; 304 stainless steel float; tempered glass lens. Wires to the terminal block. CSA Listed for Hazardous Locations Class I, Division I, Groups C & D.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait