Beli floor lock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ENDO CASTER Japan Type Floor Lock
    Mulai

    Rp259.900

    ENDO CASTER Japan Type Floor Lock
    atribut:
    • Bolt Hole Spacing (mm): 11
    • Bolt hole Diameter (mm): 11
    • Top plate dimensions (mm): 120x120; 85-100x85-100
  2. HAMMER CASTER Floorlock
    Rating:
    100% of 100
    (2)
    Mulai

    Rp399.900

    HAMMER CASTER Floorlock
    atribut:
    • Overall Length (mm): 223
    • Overall Height (mm): 25-30
    • Stroke (mm): 38
    • Mounting Pitch (mm): 15
    • Dimensions from the floor (mm): 25-30
    • Mounting Hole Diameter (mm): 7
  3. HAMMER CASTER Hammer Lock (Pengunci Troli)
    Mulai

    Rp569.900

    HAMMER CASTER Hammer Lock (Pengunci Troli)
    atribut:
    • Type: Hammer lock
    • Mounting Seat A x B: 120x120mm
    • Body Material: Steel (baked coating)
    • Mounting Hole Diameter: ø 11mm
    • Mounting Pitch: 85x85mm 100x100mm
  4. ENDO CASTER Caster Polyurethane with Spring (Kastor PU)
    Mulai

    Rp319.900

    ENDO CASTER Caster Polyurethane with Spring (Kastor PU)
    atribut:
    • Bearing Type: Double Ball Bearing
    • Bolt Hole Spacing (mm): 128x73
    • Bolt hole Diameter (mm): 13
    • Material: Polyurethane
    • Primary Tension of Spring (kgs): 50
    • Spring Distance (mm): 10
    • Top Plate Size (mm): 158x114
    • Wheel Diameter (mm): 150
    • Wheel Width (mm): 50
  5. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  6. HAMMER CASTER Floorlock (Hammer Lock)
    Mulai

    Rp999.900

    HAMMER CASTER Floorlock (Hammer Lock)
    atribut:
    • Stroke (mm): 50
    • Mounting Pitch (mm): 85-100x85-100
    • Applicable wheel (mm): 200
    • Proper mounting height (mm): 240
    • Minimum Height (mm): 198
    • Maximum Height (mm): 248
    • Mounting Seat (mm): 120x120
    • Maximum Load Capacity (kg): 350
  7. BOSCH Set Mata Bor Heksagonal (Drill Bit Set)
    Mulai

    Rp579.900

    BOSCH Set Mata Bor Heksagonal (Drill Bit Set)
    Deskripsi:
    The drill bits in these sets have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. High-speed steel drill bits provide some flexibility and absorb some shock and vibration.
    atribut:
    • UNSPSC: 27112801
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
  8. Shinhee Heavy Duty Set 2 Swivel+2 Swivel Brake (Steel+Urethane)
    Mulai

    Rp779.900

    Shinhee Heavy Duty Set 2 Swivel+2 Swivel Brake (Steel+Urethane)
    atribut:
    • Bearing: Yes
    • Color: Red
    • Mounting: Plate Type
    • Type: Set 2 Swivel + 2 Swivel Brake
    • Wheel Material: Steel+Urethane
    • Wheel Width (mm): 50
  9. Nansin Nance Lock (Roda Caster Plat Datar)
    Mulai

    Rp699.900

    Nansin Nance Lock (Roda Caster Plat Datar)
    atribut:
    • Material: iron
    • Surface Processing: Unichrome plating
  10. HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Deskripsi:
    Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Neck Type: rotate
  11. ENDO CASTER Caster Fixed (Kastor Mati)
    Mulai

    Rp109.900

    ENDO CASTER Caster Fixed (Kastor Mati)
    Deskripsi:
    These castors are Japan type, which made of thick pressed steel, zinc-plate, double ball raceway swivel head.Including solid rubber on steel rim wheel.Polyurethane mold on cast iron wheel. The swivel heads are available with special total brake design.
    atribut:
    • Material: Polyurethane
    • Function: Rigid
    • Bearing Type: Ball
  12. EASTERN SEIKO Turn Table
    Mulai

    Rp399.900

    EASTERN SEIKO Turn Table
    Deskripsi:
    -Quiet and designed for heavy loads.-The top board and lower board are crimped so it will not fall loose or fall off.
    atribut:
    • Equal Load: 100kg
    • Inner Diameter: 70mm
    • WxD (mm): 160x160
    • Height: 12.5mm
    • Mounting Pitch (Top): 110x136mm
    • Mounting Pitch (Bottom): 144x144mm
    • Mounting Hole Diameter: 8.1mm
    • Material: Steel (trivalent chromate plating)
  13. MAKITECH Wheel Conveyor Type W-2025BS
    Mulai

    Rp5.699.900

    MAKITECH Wheel Conveyor Type W-2025BS
    Deskripsi:
    It is a wheel processed by scraping the outer ring and inner ring from round steel, pipes, etc. The retainer eliminates contact with the steel ball dos and rotates better than the press wheel, so the rotation sound is quieter. Suitable for high quality, light to heavy load load rotation. Wheel outer diameter is 20, wheel width is 25 and the total height is 27.
    atribut:
    • Material: Iron
    • Wheel Type: Precision-Machined
  14. monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)
    Mulai

    Rp6.900

    monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufaktur
    atribut:
    • Material: Baja 8.8
    • Treatment Surface: Heat-treated Steel
    • Drat Type: Full drat
  15. HAMMER CASTER Caster Rubber 420G Series (Kastor Karet)
    57%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp11.900

    HAMMER CASTER Caster Rubber 420G Series (Kastor Karet)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Wheel: Rubber
  16. TRUSCO Lock Stopper 909
    Mulai

    Rp689.900

    TRUSCO Lock Stopper 909
    Deskripsi:
    -Excellent operability/durability, safe steel-made floor lock.-Locks by pushing against the floor surface due to function of built-in spring. (the dolly cannot be lifted when locked.)
    atribut:
    • Stroke: 25mm
    • Mounting Plate: 120x120mm
    • Mounting Pitch: 85 to 100x85 to 100mm
    • Material: Steel
  17. HAMMER CASTER Hammer Lock 909LK Series (Floor Lock)
    Mulai

    Rp529.900

    HAMMER CASTER Hammer Lock 909LK Series (Floor Lock)
    atribut:
    • Mounting Hole Diameter: ø 8.5mm
    • Finishing Material: [Main body] Resin/-, [Center support, pedal] Iron/Trivalent chromium conversion treatment
    • Pedal Length L: 127mm
    • Pressing Force: 392N (about 40kgf)
    • Stroke S: 25mm
  18. Subaru Caster Wheel PU Ball Bearing Red (Roda PU)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

Daftar Harga floor lock Terbaru October 2026
ENDO CASTER Japan Type Floor LockRp259.900
HAMMER CASTER FloorlockRp399.900
HAMMER CASTER Hammer Lock (Pengunci Troli)Rp569.900
ENDO CASTER Caster Polyurethane with Spring (Kastor PU)Rp319.900
RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)Rp42.900
HAMMER CASTER Floorlock (Hammer Lock)Rp999.900
HAMMER CASTER Hammer Lock 909LK Series (Floor Lock)Rp489.900
BOSCH Set Mata Bor Heksagonal (Drill Bit Set)Rp579.900
Shinhee Heavy Duty Set 2 Swivel+2 Swivel Brake (Steel+Urethane)Rp779.900
Nansin Nance Lock (Roda Caster Plat Datar)Rp699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)