BOSCH Set Mata Bor Heksagonal (Drill Bit Set)

Kondisi Barang:
Sebelum PPN:
Rp579.900 - Rp999.900
Spesifikasi
UNSPSC27112801
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The drill bits in these sets have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. High-speed steel drill bits provide some flexibility and absorb some shock and vibration.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hex Shank Drill Set Number of Drill Bits 5 135 Degrees Drill Bit Point Angle Drill Bit Point Type Conventional Point High Speed Steel Black Oxide Drill Bit Sizes Included 1/4 in 1/8 in 3/16 in 3/32 in 5/32 in Fractional Inch

Ulasan Produk

Tidak ada ulasan

Halaman Terkait