Beli floodlight di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Philips SmartBright LED Floodlight (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Philips SmartBright LED Floodlight (Lampu Sorot)
    Deskripsi:
    The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
  2. Philips SmartBright Floodlight G2 (Lampu Sorot)
    Mulai

    Rp749.900

    Philips SmartBright Floodlight G2 (Lampu Sorot)
    Deskripsi:
    The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.
    atribut:
    • Material: Aluminium Die-Cast
  3. Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)
    Mulai

    Rp109.900

    Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)
    Deskripsi:
    Latest model with slim shape (slim). Save energy up to 80% campared halogen spotlight. Suitable for indoor and outdoor, such as Billboard, sign board, parking area, field, hall, sport centre, etc
    atribut:
    • Voltage (V): 100-240
    • Product Technology: LED
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Product Material: AL + Glass
    • Rated Lifetime (hour): 15000
  4. HOLZ Flood Light (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    HOLZ Flood Light (Lampu Sorot)
    Deskripsi:
    Lampu HOLZ LED Flood Light merupakan produk terlaris kami, sebagai pengganti lampu sorot konvensional yang menyerap daya listrik sangat besar. Lampu Flood Light banyak dipergunakan di proyek konstruksi, pertambangan, dan penerangan untuk media luar seperti Billboard. Produk kami dapat memberikan efisiensi penghematan daya listrik sampai dengan 75% daripada produk flood light konvensional.
  5. HAKANSSON Metal Bandsaw Blade M42 - TPI 6/10 (Mata Gergaji Pita)
    Mulai

    Rp189.900

    HAKANSSON Metal Bandsaw Blade M42 - TPI 6/10 (Mata Gergaji Pita)
    Deskripsi:
    M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.
    atribut:
    • Teeth Per Inch: 6/10
  6. IWASAKI Infrared Lamp (Lampu Inframerah)
    Mulai

    Rp609.900

    IWASAKI Infrared Lamp (Lampu Inframerah)
    atribut:
    • Outer Diameter (mm): 127
    • Rated Life (hour): 6000
  7. NERO Electric General Bright LED Flood Light (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    NERO Electric General Bright LED Flood Light (Lampu Sorot)
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • CCT: 6000K Daylight / 3000K Warmwhite
    • Lifetime: 20000 hours
  8. KRISBOW Worklight (Lampu Sorot)
    Mulai

    Rp929.900

    KRISBOW Worklight (Lampu Sorot)
    atribut:
    • CRI: 80
    • Charging Port: USB - C
  9. Meval LED Floodlight ECO (Lampu Sorot)
    Mulai

    Rp109.900

    Meval LED Floodlight ECO (Lampu Sorot)
    Deskripsi:
    MEVAL LED Floodlight ECO 10W - PutihLED Floodlight atau yg sering disebut Lampu Sorot adalah lampu sorot yang didesain untuk penerangan berskala besar dan luas baik didalam ruangan seperti gedung parkir, aula, gudang dan sejenisnya maupun luar ruangan seperti taman, lapangan, papan nama, banner dan sejenisnya. kelebihannya LED Floodlight lebih hemat energi hingga 85% daripada lampu sorot biasa ( halogen). Maka untuk memenuhi kebutuhan anda untuk lampu sorot MEVAL menawarkan LED Floodlight yang sangat cocok untuk seluruh kebutuhan penerangan anda dengan banyak kelebihannya.Meval LED memberikan rasa aman dari seluruh kekhawatiran dan ketakutan akan hal-hal berikut ini : “Lampu rusak ketika terjadi konslet”, “Lampu rusak ketika tegangan tidak stabil”, “Nyala lampu kadang terang, kadang redup”, dan “Sering ganti lampu karena kualitas jelek”.
    atribut:
    • Input Voltage (V): AC 220-240 (50/60Hz)
    • Beam Angle (°): 120
    • Level Protection: IP 65
    • Long Life Lamp (hour): 20000
    • Material: Alumunium
    • Sertification: SNI
  10. Makita Cordless Worklight LED
    Mulai

    Rp6.699.900

    Makita Cordless Worklight LED
    atribut:
    • Voltage (V): 18
    • Battery: LXT Lithium-Ion
    • Cordless/Corded: Corded and Cordless Operation
  11. BEACON Universal Mount Floodlight
    Mulai

    Rp5.599.900

    BEACON Universal Mount Floodlight
    Deskripsi:
    LED universal mount floodlights project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than universal mount floodlights with other lamp types, such as high-pressure sodium or compact fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These outdoor lighting fixtures are commonly used to replace traditional floodlights in a variety of commercial applications.
    atribut:
    • UNSPSC: 39111704
    • Color Rendering Index: 70
    • Color Temperature (Kelvin): 5000
    • Depth (inch): 2-7/8
    • Fixture Housing Color: Bronze
    • Fixture Housing Material: Aluminium
    • Fixture Mounting Location: Pole; Wall
    • Fixture Sensor Type: No Sensor Included
    • IP Rating: IP66
    • Includes Lamp: Yes
    • Length (inch): 2-7/8
    • Light Technology: LED
    • Maximum Operating Temperature (°F): 104
    • Minimum Operating Temperature (°F): -31
    • Number of Lightheads: 1
    • Standards: UL Listed
    • Voltage (V): 120 to 277 AC
  12. Luxmenn Lampu Sorot LED (Spotlight)
    Mulai

    Rp189.900

    Luxmenn Lampu Sorot LED (Spotlight)
    Deskripsi:
    Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.
    atribut:
    • Voltage (V): 85-265
    • Lifetime (hour): ≥20000
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Material: Aluminium
  13. APPLETON ELECTRIC Hazardous Location Lighting Accessories
    Mulai

    Rp729.900

    APPLETON ELECTRIC Hazardous Location Lighting Accessories
    Deskripsi:
    Light guards and protectors fit around globes on hazardous location fixtures to shield them from impacts. These wire guards prevent damage to globes while allowing light to pass through. They fit hazloc fixtures of a specific brand, series, and length.
    atribut:
    • UNSPSC: 39111902
  14. In-Lite INF027 Spotlight Lamp (Lampu Sorot)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    In-Lite INF027 Spotlight Lamp (Lampu Sorot)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00774.03
    • Voltage (V): 220-240
  15. BOSCH Cordless Workligh (Lampu Kerja)
    Mulai

    Rp2.199.900

    BOSCH Cordless Workligh (Lampu Kerja)
    Deskripsi:
    -Bekerja setiap saat sepanjang hari: Pencahayaan yang sangat baik berkat LED berdaya baterai hingga 1900 lumens-Siap dipakai sepanjang hari: daya baterai hingga 8 jam-Disesuaikan dengan cepat dan fleksibel untuk semua situasi kerja: 5 posisi yang dapat diatur dan ulir tripod 5/8 "
    atribut:
    • Battery Voltage (V): 18
    • Operating Time 14.4V (minute/Ah): 80 (14.4V)
    • Operating Time 18V (minute/Ah): 100
    • Brightness Levels: 2
    • Luminous Flux (Lumen): 1900
  16. VISICOM LED Smart Floodlight
    Mulai

    Rp209.900

    VISICOM LED Smart Floodlight
    atribut:
    • Voltage (V): AC 200-240
    • Beam Angle (°): 120
    • Current (A): 0.05
    • IP Rate: IP65
    • Life Time (hour): 30000
  17. EXO Universal Mount Floodlight
    Mulai

    Rp9.899.900

    EXO Universal Mount Floodlight
    Deskripsi:
    LED universal mount floodlights project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than universal mount floodlights with other lamp types, such as high-pressure sodium or compact fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These outdoor lighting fixtures are commonly used to replace traditional floodlights in a variety of commercial applications.
    atribut:
    • UNSPSC: 39111704
    • Color Rendering Index: 70
    • Color Temperature (Kelvin): 4000
    • Fixture Height (inch): 9-3/8
    • Fixture Housing Color: Bronze
    • Fixture Housing Material: Aluminium
    • Fixture Length (inch): 2-1/2
    • Fixture Lens Material: Acrylic
    • Fixture Lumens Range (lm): 6001 and Greater
    • Fixture Mounting Location: Pole; Wall
    • Fixture Temperature Range (°C): -35 to 40
    • Height (inch): 9-3/8
    • IP Rating: IP66
    • IP Rating - Fixtures: 66
    • Length (inch): 2-1/2
    • Light Distribution Shape: NEMA 6x6
    • Light Technology: LED
    • Maximum Operating Temperature (°C): 40
    • Minimum Operating Temperature (°C): -35
    • Mount Type: Knuckle
    • Number of Lightheads: 1
    • Standards: CSA; RoHS Compliant; UL 1598 for Wet Locations
    • Voltage (V): 120 to 277 AC
  18. Lampbond Floodlight LED (Lampu Sorot)
    Mulai

    Rp87.900

    Lampbond Floodlight LED (Lampu Sorot)
    Deskripsi:
    Lampu Floodlight 30 Watt ProbrightLampu Sorot Floodlight LED ber- SNI dengan ukuran yang ringkas, ber-performa handal dan hemat biaya.- Hemat energi hingga 80% dibanding lampu HID (high intensity discharge)- Pemasangan mudah dan cepat, berkat desain yang ringan serta ringkas- Aman dan pencahayaan yang tersebar me-rata- Dalam kondisi terpasang, lampu sorot dapat diputar hingga 1800- Tahan lama hingga 15 tahun
Daftar Harga floodlight Terbaru October 2026
Philips SmartBright LED Floodlight (Lampu Sorot)Rp399.900
Philips SmartBright Floodlight G2 (Lampu Sorot)Rp749.900
Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)Rp109.900
HOLZ Flood Light (Lampu Sorot)Rp229.900
HAKANSSON Metal Bandsaw Blade M42 - TPI 6/10 (Mata Gergaji Pita)Rp189.900
IWASAKI Infrared Lamp (Lampu Inframerah)Rp609.900
NERO Electric General Bright LED Flood Light (Lampu Sorot)Rp129.900
KRISBOW Worklight (Lampu Sorot)Rp929.900
Meval LED Floodlight ECO (Lampu Sorot)Rp109.900
Makita Rechargeable Stand LightRp7.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait