Beli flexible cable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JJ-LAPP Cable ÖLFLEX CLASSIC FD 810 (Kabel Kontrol)Deskripsi:ÖLFLEX® CLASSIC FD 810 7 G 1.5 Low Voltage (LV) Power and control cable, Multicore for general applications and drag chain applications, fixed and moving installation, indoor use. Flame Retardant to IEC 60332-1-2, U0/U : 300/500 V, 7 Cores, 1.5mm2, Number coded, unscreened, Polyvinyl chloride (PVC) outer sheath colour Grey, 10.9mm OD. Confirmed to CE, EAC, Approval - Fire protection.atribut:
- Nominal Voltage (V): 300/500 (AC)
- Test Voltage (V): 4000 (AC)
- Length (m): 100
- Temperature Range (°C): -40 to 80
- monotaro Corrugated Tube Flexible (Pelindung Kabel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 2.5mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 32 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 50 x 0.25
- Core x Size (mm²): 1x2.5
- DC Resistance for Conductor (ohm/km): Max 7.20 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 46 (at 20°C)
- Length (m): 100
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 2.5
- Overall Diameter (mm): 3.75
- Short Circuit Current (kA): 0.29 (per 1sec)
- Standard: IEC 60227-2
- Thickness (mm): 0.85
- JJ-LAPP Cable OLFLEX CLASSIC 110 (Kabel Listrik Fleksibel)atribut:
- Color: Grey (similar RAL 7001)
- Nominal Voltage (V): 300/500
- Test Voltage (V): 4000
- Temperature Range (°C): -40 ~ 80
- Conductor Material: Fine Strands of Bare Copper Wire
- Insulation Material: PVC
- Length (m): 1
- Protective Conductor: G = with GN-YE protective conductor, X = without protective conductor
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- Supreme Cables Power Cable NYMHY Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- PITHON Flexible Metal ConduitDeskripsi:- Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
- Supreme Cables Power Cable Flexible NYAF Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 1
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- Delta Cable Multicore Flexible YSLY-JZ Cable (Kabel Kontrol)atribut:
- Length (m): 1
- Non Brand Flexible Conduit (FMC/FNC)Deskripsi:This flexible metal conduit (FMC) has a reduced wall, making it lightweight. It's often used for making motor connections. It also offers crush resistance to protect wire and cable. This conduit is flexible to route and support wire and cable in tight spaces.atribut:
- UNSPSC: 39121202
- Color: Gray
- Conduit Type: Reduced Wall
- Finish: Galvanized
- Flexibility: Flexible
- Material: Aluminium
- Standards: CSA 69271; Federal Specification AA-5810 Type II; R14147; UL 1479
- monotaro Corrugated Tube (Pelindung Kabel)Deskripsi:The wiring arrangement.atribut:
- Material: Flame-retardant polypropylene
- Color: black
- Operating Temperature Range (°C): -30 to + 110
- JJ-LAPP UNITRONIC LAN 250 UTP CAT 6atribut:
- Color: Pebble Grey (RAL 7032)
- Number of Pairs and AWG per Conductor: 4 x 2 x 23 AWG
- Outer Diameter (mm): 6.4
- Mutual Capacitance (pF/m): Max 56 (core to core)
- Characteristic Impedance (ohm): 100 ± 15 (at 100 MHz)
- Overall Length (m): 305
- Conductor Material: Solid Bare Conductor
- Insulation Material: PVC
- Working Temperature Range (°C): 20 to 70
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 1.5mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Current Carrying Capacity (A): 24 (at 30°C)
- Number of Cores: 1
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 30 x 0.25
- Core x Size (mm²): 1x1.5
- DC Resistance for Conductor (ohm/km): Max 12,40 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
- Length (m): 100
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 1.5
- Overall Diameter (mm): 3.15
- Short Circuit Current (kA): 0.17 (per 1sec)
- Standard: IEC 60227-2
- Thickness (mm): 0.78
- JJ-LAPP Cable ÖLFLEX CLASSIC 115 CY (Kabel Listrik)atribut:
- Color: Grey (similar RAL 7001)
- Nominal Voltage (V): 300/500
- Test Voltage (V): 4000 (core to core), 2000 (core to screen)
- Temperature Range (°C): -40 ~ 80
- Conductor Material: Fine Strands of Bare Copper Wire
- Insulation Material: PVC
- Length (m): 1
- Protective Conductor: G = with GN-YE protective conductor, X = without protective conductor
- ETERNA KABEL Power Cable NYMHY Series (Per Meter Continuous) For Building (Kabel Listrik)Deskripsi:Kabel PVC berwarna putih terdiri dari kawat-kawat tembaga fleksibel. Mampu menahan tegangan sampai 300/500V.atribut:
- Voltage (V): 300/500
- Length (m): 1
- Boss Corrugated Conduit (Pipa Flexible Conduit)Deskripsi:Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.atribut:
- Length (m): 50
Daftar Harga flexible cable Terbaru October 2026
| JJ-LAPP Cable ÖLFLEX CLASSIC FD 810 (Kabel Kontrol) | Rp13.999.900 |
| monotaro Corrugated Tube Flexible (Pelindung Kabel) | Rp38.900 |
| Federal Kabel Power Cable Flexible NYAF Series 1-Core 2.5mm² (Kabel Listrik) | Rp1.099.900 |
| JJ-LAPP Cable OLFLEX CLASSIC 110 (Kabel Listrik Fleksibel) | Rp6.900 |
| PITHON Corrugated Flexible Conduit PVC | Rp85.900 |
| PITHON PVC Coated Flexible Metal Conduit | Rp549.900 |
| Supreme Cables Power Cable NYMHY Series (Per Meter Continuous) (Kabel Listrik) | Rp11.900 |
| Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik) | Rp27.900 |
| PITHON Flexible Metal Conduit | Rp419.900 |
| ETERNA KABEL Building Wire Cable NYAF | Rp439.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ecP109527516-2.jpg)
/6gP101568232-2.jpg)
/auP105738390-1.jpg)
/5xP108928213-1.jpg)


%20(Kabel%20Listrik)/4jP108186163-2.jpg)
/hmP102121634-5.jpg)


%20(Kabel%20Listrik)/31P108186109-2.jpg)

/0cP107621012-2.jpg)
/pbP109988911-1.jpg)
/14P103172040-4.jpg)

/alP105738381-1.jpg)
/6fP108928231-1.jpg)
%20For%20Building%20(Kabel%20Listrik)/prP109158927-1.jpg)
/poP106884924-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)