JJ-LAPP Cable ÖLFLEX CLASSIC FD 810 (Kabel Kontrol)

Sebelum PPN:
Rp13.999.900 - Rp22.999.900
Spesifikasi
Nominal Voltage (V)300/500 (AC)
Test Voltage (V)4000 (AC)
Length (m)100
Temperature Range (°C)-40 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ÖLFLEX® CLASSIC FD 810 7 G 1.5 Low Voltage (LV) Power and control cable, Multicore for general applications and drag chain applications, fixed and moving installation, indoor use. Flame Retardant to IEC 60332-1-2, U0/U : 300/500 V, 7 Cores, 1.5mm2, Number coded, unscreened, Polyvinyl chloride (PVC) outer sheath colour Grey, 10.9mm OD. Confirmed to CE, EAC, Approval - Fire protection.
Feature
Benefits :
- Well-proven and reliable
- Good combination of quality and price
- Low particle emission at moved chain application
- For various applications
Use
Application Range : - In power chains or moving machine parts - Suitable for use in measuring, control and regulating circuits - Only for outdoor use within the indicated operating temperature range, with UV-protection - Assembly lines, production lines, in all kinds of machines - In damp or wet interiors

Ulasan Produk

Tidak ada ulasan