Federal Kabel Power Cable Flexible NYAF Series 1-Core 2.5mm² (Kabel Listrik)

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp1.099.900
Spesifikasi
Number of Cores1
Current Carrying Capacity (A)32 (at 30°C)
Conductor MaterialAnnealed Bunched Copper Wire
Insulation MaterialPVC
Conductor Diameter (Nxmm)50 x 0.25
Core x Size (mm²)1x2.5
DC Resistance for Conductor (ohm/km)Max 7.20 (at 20°C)
DC Resistance for Insulation (MΩ.km)Min 46 (at 20°C)
Length (m)100
Maximum Operating Temperature (°C)70
Nominal Cross Section Area (mm²)2.5
Overall Diameter (mm)3.75
Short Circuit Current (kA)0.29 (per 1sec)
StandardIEC 60227-2
Thickness (mm)0.85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.

Ulasan Produk

Tidak ada ulasan