Beli flexible arm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENIS Flexible LED lighting deviceDeskripsi:A flexible LED lighting device that uses a high-brightness LED light source. Uses a lock-type flexible arm. The arm can be fixed at any position and the irradiation angle can be changed freely. By adopting LED, the tip part does not have much heat, and the brightness can be adjusted separately for the left and right with the dimming knob.atribut:
- Arm: Double arm 500mm
- Dimensions (mm): 110x60x590
- Illuminance (Lx): Approx. 45000 (one side)
- Light Source: High brightness white LED light source, left and right independent dimming type
- Mass (kg): 1.2
- Power Consumption (W): Up to 2.5
- Power Supply: AV100V.50/60Hz
- SMALLRIG Articulating Armatribut:
- Maximum Payload (kg): 1.5
- HOZAN (HOZAN TOOL INDUSTRIAL) Flexible armDeskripsi:6-joint specifications that can handle complex angles. Two large-diameter joints suitable for mounting lighting etc. are arranged. * A clamp that fixes the arm body to the desk is included.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: L-50/521/525
- Kanedai Shirokiya Bowl Shirokiya Chinois White Porcelain (Mangkok)atribut:
- Material: Porcelain
- Dimensions (Diameter x Height) (mm): 215x85
- MANFROTTO Element Travel Tripod SmallDeskripsi:The highly acclaimed aluminum travel tripod Element Small is now available in a lightweight carbon version. This travel tripod has legs that can be rotated 180 degrees for compact storage. Carbon fiber/5 sections/total extension height 143cm/extension height 128cm/minimum height 35cm/storage height 32cm/weight 1.05kg/maximum load capacity 4kg.Specification : Ball Lock: Yes, Center Column: Rapid, Upper Disc Diameter: 38.5, EasyLink: No, Friction Control: Yes, Front Tilt: +90°/-32°, Head Type: Ball Head, Side Tilt: +32°/-32°, Leg Type: Single, Corner Gamba: 21.5°, 54.5°, 83°, Leg Lock Type: Twist Lock, Leg Tube Diameter: 10, 13, 16, 19, 22, Pan Drag: NONE, Quick Release: Yes, Tilt Drag: NONEatribut:
- Height (cm): 35 (minimum), 32 (retracted), 128 (fully extended/center pole not extended), 143 (fully extended)
- Number of Steps: 5 steps (legs)
- Base Dimensions (cm): 38.5
- Material: Carbon Fiber
- Color: Black
- Diameter (mm): 385 (base side)
- Load Capacity (kg): Up to 4
- Maximum Operating Temperature (°C): 60
- Minimum Operating Temperature (°C): -30
- Shrinking Length (mm): 320
- Top Attachment (inch): 1/4
- SUPER TOOL Super Mobile Jib Crane (Katrol Troli)Deskripsi:Comes with casters and can be moved freely. The outrigger legs stick out in all four directions and firmly secure the base, allowing for stable work. The center joint of the arm can bend 180 degrees to the left and right.atribut:
- Rated Load (t): 0.2
- Lifting Head (m): 3
- Overall Height (m): 3.3
- Arm Length (mm): 1968
- Hoist Mounting Hole Diameter A (mm): 60
- Vertex Permanent Magnetic Lifter (Angkat Beban Magnet Permanen)Deskripsi:VERTEX Permanent Magnetic lifter (ON/OFF Type). - Convenient and efficiency for makes more profit. - Light weight Less dimension Lower price. - Safety coefficient 3.5 times. Applications : Suitable for move plate steel, block steel and round steel, such as machine parts, press molds, plastic molds and iron material, etc. Load of Holding Power. The load of holding power will changes depending on the thickness, attractive face roughness and quality of material and clearance between the workpiece with magnet. Safety Coefficient x 3.3 times. The capacity of magnet indicated as 1/3.3 of holding power, it means the real holding power is 3.3 times of capacity. The large safety coefficient is consideration for ensuring the use in safety.
- Sennheiser Manfrotto PIXI Mini Tripod and Smartphone ClampDeskripsi:Manfrotto PIXI Mini Tripod and Sennheiser Smartphone Clamp.-Mobile Kit ideal for vloggers and content creators on the move-Smartphone Clamp with cold shoe mount offers portrait or landscape orientation-Manfrotto PIXI Mini Tripod features push-button locking ball head for desired placement-Durably constructed components built to withstand daily useWhat's in the Box : Manfrotto PIXI Mini Tripod Sennheiser Smartphone Clamp
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- JETE Holder TripodDeskripsi:Tripod Kamera JETE H11 Series jadi pilihan terbaik bagi para konten kreator untuk membuat konten seru. Hadir dengan material terbaik, tripod ini dapat dioperasikan dan diatur dengan mudah, fleksibel, dan pastinya bisa digunakan oleh para pemula maupun bagi profesinal sekalipun. Masalah yang sering dihadapi oleh para konten kreator saat membidik objek ialah sulitnya menyesuaikan tinggi tripod kamera.Tak perlu khawatir, dengan JETE H11 Series kamu bisa mengatur tinggi dengan empat pilihan. Mulai di bagian kaki, tengah, maupun bagian atas. Jadikan tangkapan layarmu semakin sempurna dengan dukungan 360° Panoramic Shooting. Proses pemutaran dalam mengalihkan bidikan sangat halus dan stabil.Hal itu akan membuat kualitas gambar lebih sempurna. Hand grip yang didesain khusus akan terasa lebih nyaman saat kamu memutarnya secara perlahan.Biasanya, dalam mengatur keseimbangan tripod seseorang kesulitan. Misalnya saja apakah sudut yang diambil seudah sesuai dan seimbang.JETE H11 Series dibekali dengan dua buah indikator penyeimbang. Kamu pun bisa dengan mudah melihat kondisi tripod dalam keadaan benar-benar seimbang ketika akan membidik objek.JETE H11 Series juga memiliki tingkat keseimbangan yang sempurna. Selain memiliki penyeimbang level, terdapat pengait di bagian bawah untuk menambah stabilitas sampai dengan 6kg.Kaki-kaki pada tripod kamera ini tidak mudah bergeser karena memiliki penopang yang kuat dan tidak licin. Kaki-kaki ini pun dirancang dengan rotas multi-sudut untuk kenyamanan penggunaan. Pengaturan tripod JETE H11 Series sangatlah mudah. Hanya dengan beberapa langkah saja, kamu bisa menyesuaikannya dengan jenis perangkatJETE H11 Series dapat digunakan untuk berbagai ragam jenis kamera maupun dukungan perangkat aksesoris komputer lainnya dengan pairing yang tak mmerlukan waktu lama.Tripod ini bisa kamu gunakan untuk jenis kamera DSLR, Action Cam, hingga kamera video. Bahkan, bisa digunakan untuk proyektor dan Ringlight,Alasan mengapa kamu harus memilih JETE H11 Series, karena ada 7 hal yang bisa kamu dapatkan dengan menggunakan tripod terbaru ini.Mulai dari merekam objek horizontal 360°. Tiang pengangkan pada bagian tengah, aluminium kokoh, desain yang kuat, pengoperasian mudah, penjepit stabil, dan desain kaki-kakinya yang lebih seimbang.ETE H11 Series terbuat dari bahan material berkualitas terbaik. Yakni aluminium dengan tingkat ketebalan 0.7m. Dengan begitu tripod mampu menahan dan menopang beban sampai dengan 3kg.Jadi, tak perlu diragukan lagi untuk pemasangan dengan kamera berukuran besar dan berat. Persebaran berat yang merata pun membuatnya lebih kokoh.ETE H11 Series terbuat dari bahan material berkualitas terbaik. Yakni aluminium dengan tingkat ketebalan 0.7m. Dengan begitu tripod kamera ini mampu menahan dan menopang beban sampai dengan 3kg.Jadi, tak perlu diragukan lagi untuk pemasangan dengan kamera berukuran besar dan berat. Persebaran berat yang merata pun membuatnya lebih kokoh.atribut:
- Material: Aluminium Alloy
- Color: Black
- SNI License: Yes
Daftar Harga flexible arm Terbaru October 2026
| KENIS Flexible LED lighting device | Rp10.999.900 |
| SMALLRIG Articulating Arm | Rp239.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Flexible arm | Rp3.199.900 |
| Kanedai Shirokiya Bowl Shirokiya Chinois White Porcelain (Mangkok) | Rp149.900 |
| MANFROTTO Element Travel Tripod Small | Rp3.899.900 |
| SUPER TOOL Super Mobile Jib Crane (Katrol Troli) | Rp229.999.900 |
| Vertex Permanent Magnetic Lifter (Angkat Beban Magnet Permanen) | Rp10.999.900 |
| HONEYWELL Safety/Protection Glasses Visiotg (Kacamata Safety) | Rp79.900 |
| Sennheiser Manfrotto PIXI Mini Tripod and Smartphone Clamp | Rp1.099.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp23.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































%20Flexible%20arm/bpP114177421-5.jpg)
/anP110693383-1.jpg)

/rnP109146995-1.jpg)
/oxP103459897-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/HONEYWELL%20Safety%2FProtection%20Glasses%20Visiotg%20(Kacamata%20Safety)/P101526447-1.jpg)

/aiP103059378-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)