KENIS Flexible LED lighting device

Sebelum PPN:
Rp10.999.900
Spesifikasi
ArmDouble arm 500mm
Dimensions (mm)110x60x590
Illuminance (Lx)Approx. 45000 (one side)
Light SourceHigh brightness white LED light source, left and right independent dimming type
Mass (kg)1.2
Power Consumption (W)Up to 2.5
Power SupplyAV100V.50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flexible LED lighting device that uses a high-brightness LED light source. Uses a lock-type flexible arm. The arm can be fixed at any position and the irradiation angle can be changed freely. By adopting LED, the tip part does not have much heat, and the brightness can be adjusted separately for the left and right with the dimming knob.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait