SUPER TOOL Super Mobile Jib Crane (Katrol Troli)

Sebelum PPN:
Rp229.999.900
Spesifikasi
Rated Load (t)0.2
Lifting Head (m)3
Overall Height (m)3.3
Arm Length (mm)1968
Hoist Mounting Hole Diameter A (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with casters and can be moved freely. The outrigger legs stick out in all four directions and firmly secure the base, allowing for stable work. The center joint of the arm can bend 180 degrees to the left and right.
Warning
Only for use at room temperature.
Do not use more than the specified capacity.
Hoists are sold separately.
Feature
Since the arm is articulated, there is no need for a trolley.
Comes with casters and can be moved freely.
The outrigger legs stick out in all four directions and firmly secure the base, allowing for stable work.
The center joint of the arm can bend 180 degrees to the left and right.
Use
"Convenient for moving luggage. Swivel Angle: Pillar Attachment part: 360
Intermediate Arm: Right 180, Left 180"

Ulasan Produk

Tidak ada ulasan