MANFROTTO Element Travel Tripod Small

Sebelum PPN:
Rp3.899.900
Spesifikasi
Height (cm)35 (minimum), 32 (retracted), 128 (fully extended/center pole not extended), 143 (fully extended)
Number of Steps5 steps (legs)
Base Dimensions (cm)38.5
MaterialCarbon Fiber
ColorBlack
Diameter (mm)385 (base side)
Load Capacity (kg)Up to 4
Maximum Operating Temperature (°C)60
Minimum Operating Temperature (°C)-30
Shrinking Length (mm)320
Top Attachment (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The highly acclaimed aluminum travel tripod Element Small is now available in a lightweight carbon version. This travel tripod has legs that can be rotated 180 degrees for compact storage. Carbon fiber/5 sections/total extension height 143cm/extension height 128cm/minimum height 35cm/storage height 32cm/weight 1.05kg/maximum load capacity 4kg.

Specification :
Ball Lock: Yes, Center Column: Rapid, Upper Disc Diameter: 38.5, EasyLink: No, Friction Control: Yes, Front Tilt: +90°/-32°, Head Type: Ball Head, Side Tilt: +32°/-32°, Leg Type: Single, Corner Gamba: 21.5°, 54.5°, 83°, Leg Lock Type: Twist Lock, Leg Tube Diameter: 10, 13, 16, 19, 22, Pan Drag: NONE, Quick Release: Yes, Tilt Drag: NONE

Ulasan Produk

Tidak ada ulasan