Beli fitting lampu gantung di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Broco Fitting Lampu Gantung Standard Line (Sambungan)
    Mulai

    Rp4.900

    Broco Fitting Lampu Gantung Standard Line (Sambungan)
    atribut:
    • Series: Standard Line
    • Material: Brass
  2. FUJI TERMINAL Glass Tube Fuse
    Mulai

    Rp40.900

    FUJI TERMINAL Glass Tube Fuse
    Deskripsi:
    -When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.
    atribut:
    • Size: 5.2x20mm
    • Rated Voltage: 250V AC
  3. Meval Fitting Lampu Gantung
    Mulai

    Rp5.900

    Meval Fitting Lampu Gantung
    Deskripsi:
    - Tahan banting- Tahan api
    atribut:
    • Voltage (V): AC 250 (50/60Hz)
    • Operating Temperature (°C): -10 to 40
    • Material: ABS
    • Maximum Current (A) : 16
  4. MASKO Fitting E-40
    Mulai

    Rp60.900

    MASKO Fitting E-40
    Deskripsi:
    Produk sudah 1 Set dengan gantungan fittingnya (lihat gambar)
    atribut:
    • Fitting Size: E40
    • Material: Ceramic
  5. MASKO Fitting Gantung E-27
    Mulai

    Rp7.900

    MASKO Fitting Gantung E-27
    atribut:
    • Color: Black
    • Fitting Size: E27
    • Material: PVC
  6. NERO Electric Round Lamp Fitting -E27
    Mulai

    Rp10.900

    NERO Electric Round Lamp Fitting -E27
    atribut:
    • Type: Surface Mount Luminaire for E27 Base
    • Dimensions (mm): Ø88x48
    • Finish: White
  7. Zebra Technologies Direct Thermal Printer with Autocutter
    Mulai

    Rp13.999.900

    Zebra Technologies Direct Thermal Printer with Autocutter
    Deskripsi:
    You need a premium, quality printer that’s built to perform flawlessly – day in and day out. Rely on Zebra’s ZD621 desktop printers, advancing the proven and popular GX Series printers. Don’t compromise. Get it all: an innovative new architecture to power our ever-expanding printer capabilities and software. Unmatched security that’s constantly evolving to safeguard your sensitive data and shield you from cyberattacks. Enhanced features, communication and media-handling options that you can add whenever you’re ready. An optional full-color LCD touch display with intuitive menu. And, increased remote-management capabilities. Together, these give you outstanding print performance, years of optimal use, industry-leading reliability and unparalleled intelligence and security. Everything you need in a printer to keep your workflows fluid and business moving forward.
    atribut:
    • Resolution (mm): 203 dpi/8 dots per mm
    • Maximum Print Width (mm): 104
    • Label Length Maximum (mm): 991
    • Label Length Minimum (mm): 6.4
    • Maximum Print Speed (mm/s): 203
    • Media Width (mm): 15 to 108
  8. LARKIN Fitting Lampu E27 6,5cm Extension Pendek
    Mulai

    Rp12.900

    LARKIN Fitting Lampu E27 6,5cm Extension Pendek
    Deskripsi:
    Fitting Downlight / Pemanjang soket E27 pendek dengan panjan 65mm / 6,5 cmKegunaan: Agar cahaya LED lebih menyebar, krn sumber cahaya lebih menonjol ke permukaan plafon biasanya digunakan dalam downlight lampu.
    atribut:
    • Color: White
  9. PENTAIR/PENTEK Filter Bags
    Mulai

    Rp119.900

    PENTAIR/PENTEK Filter Bags
    Deskripsi:
    Felt seamless filter bags filter liquids used in water treatment, pharmaceutical production, and chemical processing. These seamless bags trap fine particles that might otherwise pass through the pinholes in sewn seams. The fused or welded edges eliminate any fiber migration from the filter bag to the working fluid. All bags are available in standard industry sizing and fit filter bag housings.
  10. Hannochs LED Capsule Bulb Vario Lamp E27
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    Hannochs LED Capsule Bulb Vario Lamp E27
    Deskripsi:
    Save energy up to 90% compared with regular incandescent bulbs. Can operate within 150 - 240 V. Instant start. Very good color rendering > 80. Frosted cover made of PC (Poly Carbonate), impact resistant. Made of PBT (Polybutylene terephthalate), heat resistant until 150º C. Long Life lamp up to 10000 hours and Save Maintenance costs. Low heat radiation.
    atribut:
    • Color: Cool Daylight
    • Product Technology: LED
    • Beam Angle (°): 180
    • Fitting: E27
    • Product Material: PBT + PC + AL
    • Rated Lifetime (hour): 10000
  11. MASKO Fitting E-27
    Mulai

    Rp16.900

    MASKO Fitting E-27
    Deskripsi:
    Produk sudah 1 Set dengan gantungan fittingnya (lihat gambar)
    atribut:
    • Fitting Size: E27
    • Material: Ceramic
  12. Jembo Power Cable Thermoplastic NYA Series For Building (Kabel Listrik)
    Mulai

    Rp259.900

    Jembo Power Cable Thermoplastic NYA Series For Building (Kabel Listrik)
    Deskripsi:
    Identification of cores :- Green-Yellow- Yellow- Black- Blue- RedConstruction :1. Copper Conductor2. PVC InsulatedSymbol : NYA or CU/PVC- Size Ranged : 1.5 s/d 400mm²- Applicable Standard : Rated Voltage : 450/750 Volt- Specification : SPLN 42-1 : 1991, SNI 04-6629.3.2006, IEC 60227-3 IEC 01
    atribut:
    • Number of Cores: 1
  13. Luxmenn Kap Fitting Lampu Gantung Bohlam E27
    Mulai

    Rp19.900

    Luxmenn Kap Fitting Lampu Gantung Bohlam E27
    atribut:
    • Color: White
    • Dimensions (mm): Ø160x105
    • Fitting Type: E27
    • Maximum Power (W): 1x18
  14. SKF Radial Shaft Seal Tipe HMSA10 Karet Fluoro Diameter Shaft 26mm
    Mulai

    Rp53.900

    SKF Radial Shaft Seal Tipe HMSA10 Karet Fluoro Diameter Shaft 26mm
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Allowable Circumferential Speed (m/s): 17.9
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Rotation Speed (rpm): 13140
    • Sealing Lip Material: Fluoro rubber (FKM)
    • Shaft Diameter d1 (mm): 26
    • Unit System: Metric
  15. Interscience Minimix Bag without Filter
    Mulai

    Rp3.499.900

    Interscience Minimix Bag without Filter
    atribut:
    • Material: PE (polyethylene), γ ray sterilized (packaging 25 sheets each)
    • Package Size (mm): 310x235x80
  16. Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    78%
    Mulai

    Rp56.900

    Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    atribut:
    • Breaking Capacity (kA): 120
    • Depth (mm): 38
    • Operating/Setting Temperature (°C): -25-40
    • Size (mm): 10x38
    • Storage Temperature (°C): -40-70
    • Utilization Category: gG (cable protection/equipment protection)
  17. Meval Fitting Lampu Kotak Kontur
    Mulai

    Rp11.900

    Meval Fitting Lampu Kotak Kontur
    Deskripsi:
    - Tahan api- Material Thermosetting (bentuk tidak akan berubah pada suhu tinggi)
    atribut:
    • Voltage (V): AC 250 (50/60Hz)
    • Operating Temperature (°C): -10 to 40
    • Material: Bakelite
    • Maximum Current (A) : 10
  18. Kozure Heavy Duty Rack (Rak Susun Besi)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.899.900

    Kozure Heavy Duty Rack (Rak Susun Besi)
    Deskripsi:
    Rak arsip Kozure terbuat dari material plat besi yang kuat sehingga dapat menahan beban dengan baik dimana rak arsip ini dapat menahan beban hingga 1200 Kg (1,2 ton). Rak arsip merk Kozure dapat menjadi pilihan tepat bagi Anda yang membutuhkan alternatif tempat penyimpanan dokumen atau arsip-arsip di kantor-kantor Anda sehingga dokumen-dokumen di kantor Anda dapat tertata secara rapi dan terorganisir dengan baik.Rak arsip merupakan satu dari sekian macam furniture kantor yang berfungsi sebagai tempat untuk menaruh file-file atau arsip-arsip kantor dengan penyusunan dokumen secara lateral. Tidak sepeti lemari arsip atau filling cabinet yang memiliki daun pintu dan serba tertutup, rak arsip tidak memiliki daun pintu dan penutup sisi dimana isi dari rak-rak dapat diakses secara langsung baik dari depan ataupun belakang. Untuk menaruh dokumen pada rak arsip maka dokumen-dokumen tersebut terlebih dahulu dimasukkan kedalam kotak arsip (odner). Selanjutnya odner yang sudah diisi dokumen-dokumen tersebut diletakkan pada rak arsip dan punggung dari kotak arsip dapat kita beri label sesuai dengan nama jenis dokumen yang kita simpan di dalamnya.
    atribut:
    • Pole color: Blue
    • Coating Process: Powder Coating
    • Plat Thickness (mm): 0.7
    • Color: Orange
Daftar Harga fitting lampu gantung Terbaru March 2026
Broco Fitting Lampu Gantung Standard Line (Sambungan)Rp4.900
FUJI TERMINAL Glass Tube FuseRp40.900
Meval Fitting Lampu GantungRp5.900
MASKO Fitting E-40Rp60.900
HOUSE BM Core DrillRp439.900
MASKO Fitting Gantung E-27Rp7.900
NERO Electric Round Lamp Fitting -E27Rp10.900
LARKIN Fitting Lampu E27 20cm Extension FlexibleRp33.900
Zebra Technologies Direct Thermal Printer with AutocutterRp13.999.900
LARKIN Fitting Lampu E27 6,5cm Extension PendekRp12.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)