PENTAIR/PENTEK Filter Bag (Kantong Saringan)

Sebelum PPN:
Rp139.900 - Rp6.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Felt seamless filter bags filter liquids used in water treatment, pharmaceutical production, and chemical processing. These seamless bags trap fine particles that might otherwise pass through the pinholes in sewn seams. The fused or welded edges eliminate any fiber migration from the filter bag to the working fluid. All bags are available in standard industry sizing and fit filter bag housings.
Feature
Filter Bag Reduces Sediment Solids Flow Rate 15 gpm Maximum Pressure 250 psi Micron Rating 100 micron Diameter 4 1/8 in Material Polyester Overall Length 8 in Application High Flow Bag Size 3 Collar Type Handle and Ring Features Easy Filter Changes Good Depth Filtration Good Solids-Holding Capacity Low Fiber Migration Finish Glazed For Use With Organic and Mineral Acids Organic Solvents Oxidizing Agents Petroleum Vegetable Oils Maximum Temperature 250 Degrees F

Ulasan Produk

Tidak ada ulasan