Beli fitting hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- Camozzi Fittings Mod. 2601 Metric-BSP Male Hose Adaptoratribut:
- Material: Nickel-plated brass
- Dimensions h (mm): 4
- Temperature (°C): -40 to 120
- Dimension SW (mm): 8
- Medium: Compressed air or other low pressure fluids
- Size A: M5
- Thread: GAS conical ISO 7 ( BSPT ), GAS cylindrical ISO 228 ( BSP )
- Working Pressure (Bar): 80
- Non Brand Garden Hose Repair FittingDeskripsi:Garden hose end repair kits are fittings that fix and secure the ends of damaged hoses for continued use in garden hose assemblies. These fittings have raised ridges (or barbs) on one end of the fitting that hold it firmly in place when it is inserted into the damaged hose, creating a leak-resistant seal.atribut:
- UNSPSC: 40141734
- SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Deskripsi:Most popular type. For pipe fitting to same direction from female screw part.
- Wipro Selang Sambungan Besiatribut:
- Material: Steel Q235
- Tensil Strength (N/mm): 370-500
- Airtac Straight Fitting Pneumatic PC Seriesatribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- monotaro Hose FittingsDeskripsi:For hose fittingsatribut:
- Material: Brass
- Shape: Straight
- Suitable fluid: Water, Air, Oil
- Operating Temperature Range (°C): -40 to 70
- Operating Pressure (MPa) : 6.89
- SMC One-touch Fittings Bulkhead Unionatribut:
- Made To Order: Standard
- Parker Quick Coupling Plug Barbed Hydraulic Hose Fitting (Kopler)Deskripsi:Brass barbed hydraulic hose fittings are resistant to heat, rust, and corrosion from water, acids, and minerals. They are more malleable than steel barbed hydraulic hose fittings, making them easier to install. They have threads on one end and raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place and form a seal.atribut:
- UNSPSC: 40141734
- For Use With Hose Series: 787ST; 787TC; 797ST; 797TC
- Hose Fitting A Connection Type: JIC
- Hose Fitting A Gender: Female
- Hose Fitting B Connection Type: Hose Barb
- Hose Fitting B Gender: Male
- Maximum Working Pressure at 70°F (psi): 300
- Reusable: Yes
- Standards: JIC
- Thread Type: JIC
- SMC FR One-touch Fittingatribut:
- Sealant (Male thread): With Thread Sealant
- Applicable Tubing O.D. (mm): Φ8
- Type: Male Connector
- Made To Order: Standard
- BeHAUS Hose Fitting Different DiameterDeskripsi:A fitting that connects the hose to the hose.As a joint that connects the hose to the hoseatribut:
- Suitable fluid: Air
- Maximum Operating Pressure (MPa): 3.5
- SANEI Rotating Hose Fittingsatribut:
- Material: Brass
- Screw: G1/2
- TRUSCO Hose NippleDeskripsi:Use:Connection of equipment and hoseatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- SMC One-touch Fittingatribut:
- Made To Order: Standard
- PISCO Minimal Fittings Minimal Nippleatribut:
- Material: Body: brass+electroless nickel plating
- Shape: Nipple
Daftar Harga fitting hose Terbaru March 2026
| ASOH Hose Joint | Rp44.900 |
| monotaro Hose Nipple (Nepel Selang) | Rp10.900 |
| Camozzi Fittings Mod. 2601 Metric-BSP Male Hose Adaptor | Rp23.900 |
| Non Brand Garden Hose Repair Fitting | Rp459.900 |
| SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H) | Rp42.900 |
| Wipro Selang Sambungan Besi | Rp7.900 |
| Airtac Straight Fitting Pneumatic PC Series | Rp17.900 |
| monotaro Hose Fittings | Rp12.900 |
| SMC One-touch Fittings Bulkhead Union | Rp77.900 |
| ASOH Hose Nipple | Rp16.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)


%20Lurus/SMC%20Half%20Union%20Kq2H%2C%20Sealant%2C%20Metric%20Size%20(Fitting%20Pneumatic%20Kq2H)/0kP102078020-3.jpg)

%20Lurus/Airtac%20Straight%20Fitting%20Pneumatic%20PC%20Series/ibP105734659-2.jpg)
%20Selang/monotaro%20Hose%20Fittings/73P110512255-1.jpg)
%20Lurus/SMC%20One-touch%20Fittings%20Bulkhead%20Union/7xP102268285-2.jpg)

/c6P109571438-1.jpg)
/muP102081822-2.jpg)


%20Selang/BeHAUS%20Hose%20Fitting%20Different%20Diameter/0gP110344016-1.jpg)




%20Lurus/PISCO%20Minimal%20Fittings%20Minimal%20Nipple/P102537693-1.jpg)