Parker Quick Coupling Plug Barbed Hydraulic Hose Fitting (Kopler)

Sebelum PPN:
Rp409.900 - Rp869.900
Spesifikasi
UNSPSC40141734
For Use With Hose Series787ST; 787TC; 797ST; 797TC
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting B Connection TypeHose Barb
Hose Fitting B GenderMale
Maximum Working Pressure at 70°F (psi)300
ReusableYes
StandardsJIC
Thread TypeJIC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass barbed hydraulic hose fittings are resistant to heat, rust, and corrosion from water, acids, and minerals. They are more malleable than steel barbed hydraulic hose fittings, making them easier to install. They have threads on one end and raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place and form a seal.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Barbed Hydraulic Hose Fitting For Hose Dash Size -4 For Use With Hose Series 787ST 787TC 797ST 797TC For Hose I.D. 1/2 in 300 psi Fitting Shape Straight Thread Size 1/4 In.-18 Barb Size 1/4 in Hose Fitting A Gender Male Hose Fitting B Gender Male Hose Fitting A Size 1/4 in Hose Fitting B Size 1/4 in Hose Fitting A Connection Type Hose Barb Hose Fitting B Connection Type NPTF Fitting Material Brass x Brass Compatible Pipe Size 1/4 in Thread Type NPTF Overall Length 1.57 in

Ulasan Produk

Tidak ada ulasan