Neomotech ATF Oil Changer

Sebelum PPN:
Rp29.999.900
Spesifikasi
Power Supply (V)AC220
PumpTrochoid Type, Auto Releif
Pressure Guage (Psi)0-150
Fluid Outlet Hose (m)2
Fluid Return Hose (m)2
Dimensions (mm)500x530x1010
Fluid Suction Hose (m)1.7
Fluid Tank For Oil Storage (L)20 New Oil, 20 Used Oil
Maximum Power (W)210 Pump

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Complete Flush and Fluid Exchange Support.
- Fast Exchange Operation Save Work Time.
- Pressure Guage and High Pressured Hoses.
- Two Tank With Oil Level Guage.
- Two Glass Indicator Shows Fluid Flow.
- Easy to Use Maintenance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait