Beli fishing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAIWA Cooler Box Portable Cool Line A IIi (Kotak Pendingin Makanan)
    Mulai

    Rp2.399.900

    DAIWA Cooler Box Portable Cool Line A IIi (Kotak Pendingin Makanan)
    atribut:
    • Color: Black
    • Capacity (L): 10
    • Part Number: S 1000X
  2. Daiso Cone Display Cover
    Mulai

    Rp199.900

    Daiso Cone Display Cover
    Deskripsi:
    It is a sign cover for triangular cones that clarifies the purpose of triangular cones whose installation purpose is ambiguous. It is waterproof and can be used even in the rain. Since the upper part is cut, there is no need to worry about flying in the wind. The presence of the ears makes it highly visible and appealing.It can be used in various places such as construction sites, schools, companies, and parking lots.
    atribut:
    • Material: Polypropylene
    • Type of Sign: Color cone mounting
    • Durability (years): About 1
    • Suitable Size (cm): (Pylon) 70
    • Dimensions (mm): 400x5x500
  3. Daiwa Rabin Shaft Mounted CM Type (Mata Tuner Batu)
    Mulai

    Rp6.199.900

    Daiwa Rabin Shaft Mounted CM Type (Mata Tuner Batu)
    Deskripsi:
    A beautiful finish like never before! "Scrape a little, polish a lot" It conforms very well to the workpiece, preventing clogging and dulling, and producing a uniform, glossy finish. Achieves significant labor savings and efficiency! "Covering two processes from grinding to polishing" It has a wide range of processing steps, and high-quality polishing in the intermediate process between grinding and polishing allows for a more complete finish.
    atribut:
    • Shaft Diameter (mm): phi 6
    • Outer Diameter (mm): phi 15
    • Particle size: #120
    • Maximum Operating Speed (rpm): 20000
    • Shaft Length (mm): 35
    • Abrasive Material: WA
    • Grinding Stone Length (mm): 25
    • Purpose: Suitable for general steel materials such as mild steel and semi-mild steel. Also suitable for preventing discoloration of stainless steel and hardened steel.
    • Shape: Straight type (A)
    • Suitable Workpiece Material: Mild steel, semi-mild steel, stainless steel, hardened steel, etc.
  4. Daiwa Kasei Industry High Speed Rabin Rubber Abrasive (Shank Diameter 3mm) (Mata Tuner Batu)
    48%
    Mulai

    Rp209.900

    Daiwa Kasei Industry High Speed Rabin Rubber Abrasive (Shank Diameter 3mm) (Mata Tuner Batu)
    atribut:
    • Shaft Diameter (mm): 3
    • Shaft Length (mm): 30
    • Maximum Working Speed (rpm): 60000
    • Purpose of Use: For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
  5. JAKEMY Tool Kit With Box
    Mulai

    Rp129.900

    JAKEMY Tool Kit With Box
    Deskripsi:
    Jakemy JM-PJ5002 ini adalah set aksesoris lengkap untuk kebutuhan memancing. Anda juga mendapatkan kotak penyimpanan yang dapat Anda gunakan untuk menyimpan semua aksesoris memancing Anda. Kotak ini dapat dikostumasi sekat-sekatnya sesuai dengan kebutuhan.Package ContentsBarang-barang yang Anda dapatkan di dalam box :1 x Jakemy Fishing Accessories Tool Kit with Storage Box - JM-PJ500120 x Ise Fishhook20 x High Quality Lead Sheet10 x High Quality Float Rubber15 x Rolling Swivel5 x Float Connector with Rolling Pin3 x Rod Ring3 x Environmental Lead Covered Roll10 x Rubber Stopper
  6. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  7. ThreeBond Anaerobic Adhesive Sealant (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

  8. OMRON Pushbutton Switches A22NN Green Resin Round (Full Guard Type)
    Mulai

    Rp189.900

    OMRON Pushbutton Switches A22NN Green Resin Round (Full Guard Type)
    atribut:
    • Bezel Material: Resin
    • Button Color: Green
    • Button Shape: Round (full guard Type)
    • Mounting Hole Diameter P (mm): 22
    • Protection Class: IP66
    • Terminal Shape: Screw terminal
  9. monotaro.id Lock Nut (Mur)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.900

  10. NRS Jaket Pelampung Mancing
    Mulai

    Rp3.799.900

    NRS Jaket Pelampung Mancing
    Deskripsi:
    NRS Chinook Fishing PFD adalah jaket pelampung terlaris di dunia untuk pemancing kayak. Tidak hanya dirancang untuk membuat Anda lebih efektif di atas air, kenyamanan Chinook tidak dapat dikalahkan.Chinook adalah tipe III, jaket pelampung profil sedang yang mengantarkan 16.5 pon flotasi.Busa PlushFit dan desain berpadu tinggi menciptakan rompi yang sangat nyaman untuk semua jenis kursi rakit atau kayak.Punggung bawah mesh menawarkan ventilasi tambahan pada hari-hari hangat.Dua kantong besar, ritsleting, seukuran untuk kotak tackle, dengan organisasi internal, ditambah dua kantong aksesori yang lebih kecil dengan penutup kait-dan-loop.Kantong pemegang alat yang kelima menawarkan akses cepat ke tang, pemotong garis, atau gadget dan aksesori memancing lainnya.Juga dilengkapi pegangan batang, titik pelekatan strobo, aksen reflektif dan tab bulu mata.Entri depan berritsleting dan enam titik penyesuaian menawarkan kesesuaian yang disesuaikan.Chinook membawa Sertifikasi Penjaga Pantai AS melalui Underwriters Laboratories (UL).
  11. Non Brand Ember Stainless Steel
    Rating:
    93% of 100
    (3)
    Mulai

    Rp109.900

  12. Daiso Sign for Corn Bar
    Mulai

    Rp139.900

    Daiso Sign for Corn Bar
    Deskripsi:
    It is a sign that clearly shows the purpose of installing the cone bar and chain. Feel free to install and use it anywhere with the included band. The band is removable and waterproof.It can be used in various places such as construction sites, schools, companies, and parking lots.
    atribut:
    • Width (mm): 458
    • Thickness (mm): 1
    • Height (mm): 298
    • Type of Sign: Color cone mounting
    • Included Accessories: 2 fixed bands
    • Sign Meaning: Plain
  13. TRUSCO Replacement Belt for Single Fishing (with Aluminum Slide Buckle)
    Mulai

    Rp239.900

    TRUSCO Replacement Belt for Single Fishing (with Aluminum Slide Buckle)
    Deskripsi:
    Lightweight with a slide buckle with aluminum spring.Since the belt is elastic, you can work comfortably without the belt dripping even if you use it as a work belt.
    atribut:
    • Waist Belt (WxL) (mm): 50x1200
    • Material: Slide Buckle: Aluminium, Belt: Nylon
  14. Ebisu Hanging Cupboard Storage Fishing Stocker Wide
    Mulai

    Rp199.900

    Ebisu Hanging Cupboard Storage Fishing Stocker Wide
    Deskripsi:
    You can see the contents and take it out immediately even from a high place! Because it is transparent, you can see what you have stored at a glance! It is very convenient when you take it out. With a large handle, you can hold it firmly and take it out quickly even from a high hanging cupboard. You can also store tall water bottles. You can store lunch boxes, leisure goods, stock items, etc. all at once. Because it is a wide type, it can be stored in a large hanging cupboard with plenty of room.
    atribut:
    • Material: Polypropylene
    • Capacity (L): 9.9
    • Dimensions (WxDxH) (mm): 220x315x220
  15. JEFCOM (DENSAN) Joint Fishing Expert Case
    Mulai

    Rp629.900

    JEFCOM (DENSAN) Joint Fishing Expert Case
    Deskripsi:
    Convenient to carry the rods of the Joint Fishing Master series! With a lid pocket that can store unused metal fittings With a shoulder belt that is convenient to carry
    atribut:
    • Suitable For: 1m type
    • Dimensions (mm): 1030x100
  16. Lion Star Marina Cooler Box (Kotak Pendingin)
    Mulai

    Rp239.900

    Lion Star Marina Cooler Box (Kotak Pendingin)
    atribut:
    • Color: Random Color
  17. Daiwa Kasei Industry Rabin Shaft Type CM WA220 (Mata Tuner Batu)
    Mulai

    Rp279.900

    Daiwa Kasei Industry Rabin Shaft Type CM WA220 (Mata Tuner Batu)
    Deskripsi:
    A beautiful finish like never before! "Scrape a little, polish a lot" It is very compatible with the workpiece, and produces a uniform, glossy finish without clogging or dulling. Achieves significant labor savings and efficiency! "Can cover two processes from grinding to polishing" It has a wide range of processing processes, and the high-quality polishing in the intermediate process between grinding and polishing produces a more complete finish. Daiwa Rabin is an "elastic grinding stone that can be used for both grinding and polishing" that combines unique abrasive grains with specially processed synthetic rubber.
    atribut:
    • Abrasive Grain: WA220 (Green)
    • Shaft Diameter (mm): phi 3
    • Grindstone Length (mm): 17
    • Shaft Length (mm): 30
    • Type: CM55
    • Grindstone Size Outer Diameter (mm): phi 6
    • Maximum Rotation Speed (rpm): 30000
    • Outer diameter x width W (mm): 6×17
    • Shaft Diameter x Shaft Length (mm): 3×30
    • Shape: Straight Type (A)
    • Suitable Materials: Mild steel, semi-mild steel, stainless steel, hardened steel, etc.
Daftar Harga fishing Terbaru October 2026
DAIWA Cooler Box Portable Cool Line A IIi (Kotak Pendingin Makanan)Rp2.399.900
JEJ ASTAGE Parts Stocker (Kotak Perkakas)Rp69.900
Daiso Cone Display CoverRp199.900
Daiwa Rabin Shaft Mounted CM Type (Mata Tuner Batu)Rp6.199.900
Daiwa Kasei Industry High Speed Rabin Rubber Abrasive (Shank Diameter 3mm) (Mata Tuner Batu)Rp209.900
JAKEMY Tool Kit With BoxRp129.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
ThreeBond Anaerobic Adhesive Sealant (Lem Baut)Rp659.900
STAHLWERK E-Series Welding Machine (Mesin Las)Rp5.299.900
OMRON Pushbutton Switches A22NN Green Resin Round (Full Guard Type)Rp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)