Daiwa Kasei Industry High Speed Rabin Rubber Abrasive (Shank Diameter 3mm) (Mata Tuner Batu)

Sebelum PPN:
Rp209.900 - Rp419.900
Spesifikasi
Shaft Diameter (mm)3
Shaft Length (mm)30
Maximum Working Speed (rpm)60000
Purpose of UseFor standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it has high rigidity due to the use of stainless steel it can also be used in high-speed rotation.A more clean finished surface is obtained with 6000 rotations.UsageStainless steel, Hardened steel, Aluminum etc especially when preventing

Ulasan Produk

Tidak ada ulasan