Daiwa Rabin Shaft Mounted CM Type (Mata Tuner Batu)

Sebelum PPN:
Rp6.199.900
Spesifikasi
Shaft Diameter (mm)phi 6
Outer Diameter (mm)phi 15
Particle size#120
Maximum Operating Speed (rpm)20000
Shaft Length (mm)35
Abrasive MaterialWA
Grinding Stone Length (mm)25
PurposeSuitable for general steel materials such as mild steel and semi-mild steel. Also suitable for preventing discoloration of stainless steel and hardened steel.
ShapeStraight type (A)
Suitable Workpiece MaterialMild steel, semi-mild steel, stainless steel, hardened steel, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A beautiful finish like never before! "Scrape a little, polish a lot" It conforms very well to the workpiece, preventing clogging and dulling, and producing a uniform, glossy finish. Achieves significant labor savings and efficiency! "Covering two processes from grinding to polishing" It has a wide range of processing steps, and high-quality polishing in the intermediate process between grinding and polishing allows for a more complete finish.
Warning
*Please use at or below the rotation speed specified by the manufacturer. If your grinder is designed for high speed rotation, be sure to reduce the rotation speed.

Ulasan Produk

Tidak ada ulasan