Beli fire sealant di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nitto Chemical Industry Sealant Block Flame Retardant
    Mulai

    Rp409.900

    Nitto Chemical Industry Sealant Block Flame Retardant
    atribut:
    • Color: Light Gray
    • Content Amount (kg): 1
    • Type: Flame retardant
    • Package Size (mm): 175x80x40
  2. METACAULK Firestop Caulk, Sealant, Putty & Spray
    Mulai

    Rp439.900

    METACAULK Firestop Caulk, Sealant, Putty & Spray
    Deskripsi:
    Firestop caulks and sealants are applied to small gaps and joints to prevent flame from spreading between spaces.
    atribut:
    • UNSPSC: 46191503
    • Application Method: Hand
    • Brand & Series: METACAULK Metacaulk Putty
    • Color: Red
    • Color Family: Red
    • Composition: Silicone
    • Container Size & Type: Bar
    • Container Type: Bar
    • Coverage Area (ft³): 0.15
    • Fire Rating Time (hour): 2
    • Fire Resistance Type: Intumescent
    • Firestop Material Type: Putty
    • Firestop Type: Putty Pad
    • Flame Spread Index: 10
    • Flame Spread Rating: Class A
    • For Location: Through Penetrations
    • For Material Type: Conduit; Metal; Steel
    • For Use On: Non-Metallic Outlet Boxes
    • Formulation: Putty
    • Manufacturer Part Number: 66335
    • New Properties: Yes SL
    • Paintable: Yes
    • Properties: Self-Leveling
    • Putty Length (inch): 7
    • Putty Thickness (inch): 0.13
    • Putty Width (inch): 7
    • STC Rating: 60
    • Self-Leveling: Yes
    • Series: Metacaulk Putty
    • Shelf Life (year): 2
    • Smoke Developed Index: 125
    • Standards: ASTM E814 (UL 1479); FM Approved; UL 1479; ULC/CAN4-S115-M
    • Sub Brand: Fire Stop
    • Usage Location: Small Openings; Through Penetrations
    • Water Activated: Yes
    • Water Tight: No
  3. Weicon Flex 310 M Fireseal
    Mulai

    Rp739.900

    Weicon Flex 310 M Fireseal
    atribut:
    • Size (ml): 310
  4. METABO Mesin Bor Impact
    Mulai

    Rp2.799.900

    METABO Mesin Bor Impact
    Deskripsi:
    -Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
  5. Nitto Chemical Industry Sealant Block General
    Mulai

    Rp349.900

    Nitto Chemical Industry Sealant Block General
    atribut:
    • Content Amount (kg): 1
  6. Dextone Perekat Epoksi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

    Dextone Perekat Epoksi
    atribut:
    • Mixing Ratio: 1:1
  7. NITTO KOHKI Polished Paper 1.5x#180
    Mulai

    Rp369.900

    NITTO KOHKI Polished Paper 1.5x#180
    atribut:
    • Manufacturer Product Code: 90754
  8. Dowsil Glass Sealant Acetic
    Mulai

    Rp39.900

    Dowsil Glass Sealant Acetic
    Deskripsi:
    General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
    atribut:
    • Appearance: Non-slum paste
    • Tack-free Time (minute): 11
    • Density (g/cm³): 369
    • Tensile Strength (MPa): 2.1
  9. NTN Needle Roller Bearing and Cage Assembly
    Mulai

    Rp54.900

    NTN Needle Roller Bearing and Cage Assembly
    atribut:
    • Race ring Shape: Needle roller bearing
  10. STI MARINE Firestop Caulk, Sealant, Putty & Spray
    Mulai

    Rp1.099.900

    STI MARINE Firestop Caulk, Sealant, Putty & Spray
    Deskripsi:
    Firestop caulks and sealants are applied to small gaps and joints to prevent flame from spreading between spaces.
    atribut:
    • UNSPSC: 46191503
    • Application Method: Caulk Gun
    • Brand & Series: STI MARINE
    • Color: Red
    • Color Family: Red
    • Composition: Silicone
    • Container Size & Type: 9.5 oz Cartridge
    • Container Size (oz): 9.5
    • Container Type: Cartridge
    • Density (lbs/gal): 12.5
    • Fire Rating Time (hour): Up to 1
    • Firestop Material Type: Caulk
    • Firestop Type: Sealant/Caulk
    • Flame Spread Rating: Class A
    • For Use On: Composite Pipe
    • Formulation: Silicone
    • Manufacturer Part Number: MFS100
    • Maximum Application Temperature (°F): 149
    • Maximum Service Temperature (°F): 120.2
    • Minimum Application Temperature (°F): 40
    • Paintable: Yes
    • Properties: Water Resistant
    • Smoke Developed Index: 50
    • Standards: 2010 IMO FTP
  11. WD-40 Specialist Contact Cleaner
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp67.900

    WD-40 Specialist Contact Cleaner
    Deskripsi:
    WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dll
    atribut:
    • Initial Boiling Point (°C): 60
    • Solubility in Water: Insoluble
    • Specific Gravity: 0.66
    • Percent Volatile (%): 100
  12. NITTO KOHKI Polishing Paper 1inch
    Mulai

    Rp339.900

    NITTO KOHKI Polishing Paper 1inch
    atribut:
    • Compatible Models: MAS-20A, MAS-20B
  13. monotaro.id Kain Lap Majun Perca Jahit Tumpuk Putih
    Rating:
    98% of 100
    (8)
    Mulai

    Rp8.900

    monotaro.id Kain Lap Majun Perca Jahit Tumpuk Putih
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Putih
    • Type: Tumpuk
    • Use for: Serap Air, Minyak, Oli, etc
    • Material: Katun Campuran
  14. Furukawa Electric Fire Stop Putty - KP
    Mulai

    Rp4.399.900

    Furukawa Electric Fire Stop Putty - KP
    atribut:
    • Color: Grey
    • Consistency: 60 ± 15
    • Specific Gravity: 0.95 ± 0.1 (Water Displacement Method)
    • Flame retardancy: Oxigen Index 26 or higher
    • Heating Loss: 105°C-110°C, 3 hours, 1% or less
    • Point: Optimum for small opening hole 2 hours liferoof certification (UL 1479) Light Weight of spceific gravity (=1.0) and easy install
  15. Dextone Lem Silikon Serbaguna
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    Dextone Lem Silikon Serbaguna
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Initial Dry Time (minute): 5-20
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
    • Volume (ml): 300
  16. monotaro.id Kain Lap Majun Perca Lembaran Putih
    Rating:
    100% of 100
    (11)
    Mulai

    Rp13.900

    monotaro.id Kain Lap Majun Perca Lembaran Putih
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan nodasisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Putih
    • Use for: Serap Air, Minyak, Oli, etc
    • Type: Lembaran
  17. monotaro.id Kain Lap Majun Perca Jahit Sambung Putih
    Mulai

    Rp12.900

    monotaro.id Kain Lap Majun Perca Jahit Sambung Putih
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Putih
    • Type: Sambung
    • Use for: Serap Air, Minyak, Oli, etc
    • Material: Katun Campuran
  18. SPECSEAL Firestop Caulk, Sealant, Putty & Spray
    Mulai

    Rp1.199.900

    SPECSEAL Firestop Caulk, Sealant, Putty & Spray
    Deskripsi:
    Hooks on rescue poles grab the lifeline of a dangling worker to pull them toward the rescuer. Rescue poles extend the reach or a rescuer, allowing them to remain safe while retrieving a worker.
    atribut:
    • UNSPSC: 46191503
    • Application Method: Caulk Gun
    • Brand & Series: SPECSEAL ES
    • Color: Red
    • Color Family: Red
    • Composition: Silicone
    • Container Size & Type: 20 oz Cartridge
    • Container Size (oz): 20
    • Container Type: Cartridge
    • Density (lbs/gal): 12.1
    • Drying Time (hour): 2
    • Elastomeric: Yes
    • Fire Rating Time (hour): 4
    • Firestop Material Type: Caulk
    • Firestop Type: Sealant/Caulk
    • Flame Spread Index: 5
    • Flame Spread Rating: Class A
    • For Location: Construction Joints
    • For Material Type: All Common Construction Surfaces
    • For Use On: Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall
    • Formulation: Latex Based
    • Manufacturer Part Number: ES120R
    • Maximum Application Temperature (°F): 95
    • Maximum Service Temperature (°F): 185
    • Minimum Application Temperature (°F): 40
    • Minimum Service Temperature (°F): 40
    • New Properties: Yes E
    • Non-Toxic: No
    • Paintable: Yes
    • Properties: Meets LEED v3 V4 & V4.1 requirements.; no asbestos, no PCB's, no inorganic fibers; no solvents; Non-halogenated; Elastomeric
    • STC Rating: 62
    • Series: ES
    • Shelf Life (year): 2
    • Smoke Developed Index: 5
    • Standards: CAN/ULC-S115; FM Approved; UL 2079 (ASTM E1966); UL Listed
    • Sub Brand: SPECSEAL
    • Usage Location: Through Penetrations; Bottom of Wall; Floor to Floor; Floor to Wall; Head of Wall; Wall to Wall; Construction Joints
    • Water Tight: Yes
  19. Sika Sikaboom AP High Yield Expanding Foam
    Mulai

    Rp319.900

    Sika Sikaboom AP High Yield Expanding Foam
    Deskripsi:
    Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.
    atribut:
    • Dimensional Stability (%): ± ~5
    • Thermal Conductivity (W/mk): ~0.0405
    • Shear Strength (N/mm²): -0.04
    • Tack Free Time (minute): -10
    • Tensile Strength (N/mm²): -0.01
Daftar Harga fire sealant Terbaru March 2026
Nitto Chemical Industry Sealant Block Flame RetardantRp409.900
METACAULK Firestop Caulk, Sealant, Putty & SprayRp439.900
Weicon Flex 310 M FiresealRp739.900
METABO Mesin Bor ImpactRp2.799.900
Nitto Chemical Industry Sealant Block GeneralRp349.900
Dextone Perekat EpoksiRp27.900
INABA DENKO Fireproof Cap NXRp549.900
NITTO KOHKI Polished Paper 1.5x#180Rp369.900
Dowsil Glass Sealant AceticRp39.900
NTN Needle Roller Bearing and Cage AssemblyRp54.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)