METACAULK Firestop Passthrough & Collar (Perlengkapan Alat Pemadam)

Sebelum PPN:
Rp469.900
Spesifikasi
UNSPSC46191503
Body DesignSolid
Body MaterialSteel
Collar Body Diameter (inch)1.5
ColorRed
Expansion Temperature (°F)375
FeaturesNo Measurement of Material Required
Fire Rating Time (hour)2 (Gypsum Walls/Wood); 3 (Wall and Floor)
Firestop Product TypePipe Collars For Passing Through Walls
For Material TypeABS; CPVC; FRPP; PVC; PVC/ABS Foam Core
For Pipe MaterialPlastic
For Pipe Size (inch)1.5
For Use OnSingle Pipes
Includes Mounting HardwareYes
IntumescentYes
Manufacturer Part Number66352
StandardsAN/ULC-S115; ASTM E814; Clean and Gold Certified; cUL Listed; CW US; FM Approved; TM E119; UL 1479
Sub BrandFire Stop
Usage LocationFloor Penetrations; Wall Penetrations

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These firestop collars fit around pipes.
Feature
Firestop Pipe Collar Collar Body Diameter 6 in Fire Rating 2 hr (Gypsum Walls/Wood) 3 hr (Wall and Floor) For Pipe Size 6 in For Use On Single Pipes Includes Mounting Hardware Yes Usage Location Floor Penetrations Wall Penetrations Body Design Solid Body Material Steel Color Red Expansion Temperature 375 Degrees F Features No Measurement of Material Required For Material Type ABS CPVC FRPP PVC PVC/ABS Foam Core Intumescent Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait