STI MARINE Firestop Caulk, Sealant, Putty & Spray (Sealant Pelapis Tahan Api)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC46191503
Application MethodCaulk Gun
Brand & SeriesSTI MARINE
ColorRed
Color FamilyRed
CompositionSilicone
Container Size & Type9.5 oz Cartridge
Container Size (oz)9.5
Container TypeCartridge
Density (lbs/gal)12.5
Fire Rating Time (hour)Up to 1
Firestop Material TypeCaulk
Firestop TypeSealant/Caulk
Flame Spread RatingClass A
For Use OnComposite Pipe
FormulationSilicone
Manufacturer Part NumberMFS100
Maximum Application Temperature (°F)149
Maximum Service Temperature (°F)120.2
Minimum Application Temperature (°F)40
PaintableYes
PropertiesWater Resistant
Smoke Developed Index50
Standards2010 IMO FTP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Firestop caulks and sealants are applied to small gaps and joints to prevent flame from spreading between spaces.
Feature
Marine Sealant Application Method Caulk Gun Color Red Container Size 9.5 oz Container Type Cartridge Fire Rating Up to 1 hr Firestop Type Sealant/Caulk Flame Spread Rating Class A For Use On Composite Pipe Formulation Silicone Maximum Service Temperature 120.2 Degrees F Paintable Yes Resistance Properties Water Resistant Smoke Developed Index 50 Standards 2010 IMO FTP Density 12.5 lb/gal

Ulasan Produk

Tidak ada ulasan

Halaman Terkait