Beli filter regulator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Filter Regulator AW-A Series (Regulator Filter Udara)atribut:
- Drain Port: (-) With drain cock
- Exhaust Type: Relief type
- Pressure Setting Range (MPa): 0.05 - 0.7
- monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- Melzer Air Filter Regulator (Regulator Filter Udara)atribut:
- Size (inch): 1/2
- Working Pressure (psi): 0-1115
- Maximum Pressure (psi): 220
- TRUSCO Regulator c/w Filter (Filter Regulator Udara)Deskripsi:-Unit that integrates air filter and regulator.
- TRUSCO Filter Regulator (Regulator Filter Udara)Deskripsi:-A compactly assembled equipment with integrated air filter and air regulator.atribut:
- Set Pressure (MPa): 0.05 to 0.85
- Filtration precision: 40μm
- Connection Port Diameter: 0
- Working Pressure: 1MPa
- Processing Air Volume per minute: 0.5
- Total Length: 156mm
- FESTO Compressed Air Filter Regulator MS Basic Series (Regulator Filter Udara)atribut:
- Size: 2
- Series: MS
- Medium Temperature (°C): -5 to 50
- Ambient Temperature (°C): -5 to 50
- Pressure Regulation Range (bar): 0.5 to 7
- Max. Pressure Hysteresis (bar): 0.25
- Wipro Regulator & Filter for Mini Compressor (Regulator Filter Udara)atribut:
- Size (inch): 1/8x1/8
- KRISBOW Filter Regulator Lubricator (Unit FRL)Deskripsi:Filter Regulator LubricatorMetal Bowl with Gauge 1inchatribut:
- Adj. Pressure Range (bar): 10
- Max. Service Pressure (bar): 15
- Operating Temperature Range (°C): 5 - 80
- Filter Element (micron): 5
- TRUSCO Filter Regulator (Regulator Filter Udara)Deskripsi:This device combines an air filter and regulator into one compact unit.atribut:
- Connector Diameter: Rc1/4
- Drain Capacity (cm³): 35
- Filtration Accuracy (µm): 5
- Operating Pressure (MPa) : 0.05 to 1.0
- Overall Length L (mm): 206.5
- Process air flow Rate (m ³/min) (ANR): 1.1
- Setting Pressure (MPa): 0.05 to 0.85
- Suitable fluid: Air
- Trusco Part No.: 562-5624
- Type Of Thread: Rc
- CP Filter Regulator Pneumatic (Regulator Filter Udara)atribut:
- Material: Steel
- Miyoshi Kikai Universal JointDeskripsi:The entire joint is hardened to increase fatigue strength. Please use a boot oil pack to extend the life of the joint.
- Kennedy Air Filter Regulator Comb I (Regulator Penyaring Udara)Deskripsi:Manual/semi-auto drain as standard. Rolling membrane regulator with secondary bleed and adjustable knob. 20µm element as standard. Simply unscrew bowl for servicing. Use individually or as part of a combination unit. Pressure range: 0-8 bar. Max inlet: 15 bar. Body: Technopolymer. Bowl: Polycarbonate with protector. Filtration size: 20µm.atribut:
- Drain Type: Manual Semi-Auto
- KRISBOW Filter Regulator Metal Guard (Regulator Filter Udara)atribut:
- Port Size (inch): 1/4
- Adj. Pressure Range (bar): 10
- Max. Service Pressure (bar): 15
- Operating Temperature Range (°C): 5 - 80
- Drain Capacity (ml): 80 (manual)
- Filter Element (micron): 5
- Maximum Flow Rate (L/minute): 1750
- EMC AER Series Regulator Filter (Filter Regulator Udara)atribut:
- Series No.: AE: Small Body Size without bowl guard
- Poer Size (inch): 1/4
- Body Size: 2000 Body
- Working Medium: Air
- Adjust Pressure Range (MPa): 0.05-0.85
- Maximum Adjusting Pressure (MPa): 1
- Guaranteed Pressure (MPa): 1.5
- Weight (g): 200
- Working Pressure (MPa): 0-1
- Working Temperature (°C): 5~6
Daftar Harga filter regulator Terbaru October 2026
| SMC Filter Regulator (Regulator Filter Udara) | Rp999.900 |
| SMC Filter Regulator AW-A Series (Regulator Filter Udara) | Rp929.900 |
| SMC Regulator (Regulator Tekanan Udara) | Rp42.900 |
| monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara) | Rp629.900 |
| Melzer Air Filter Regulator (Regulator Filter Udara) | Rp339.900 |
| TRUSCO Regulator c/w Filter (Filter Regulator Udara) | Rp1.199.900 |
| TRUSCO Filter Regulator (Regulator Filter Udara) | Rp639.900 |
| WIKA Pressure Gauge | Rp569.900 |
| FESTO Compressed Air Filter Regulator MS Basic Series (Regulator Filter Udara) | Rp649.900 |
| Wipro Regulator & Filter for Mini Compressor (Regulator Filter Udara) | Rp189.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/jwP102081716-2.jpg)
/P102078228-1.jpg)
/2oP102082096-3.jpg)
%20(Regulator%20Filter%20Udara)/22P103175074-1.jpg)
/i1P103762649-1.jpg)
/lyP102391790-2.jpg)
/P102388024-3.jpg)

/d0P104818468-6.jpg)
/e8P105448512-1.jpg)
/pgP104568916-5.jpg)
/l0P111186756-1.jpg)
/qhP106394953-1.jpg)


/ohP108734881-1.jpg)
/9kP102204344-2.jpg)
/pyP104568934-2.jpg)
/ljP105382775-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)