Beli filter mat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro PPS Cartridge Filter (Filter Cartridge)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    monotaro PPS Cartridge Filter (Filter Cartridge)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  2. Hashimoto Cloth Cut Filter
    Mulai

    Rp529.900

    Hashimoto Cloth Cut Filter
    Deskripsi:
    -An economical filter with less air resistance.-Can be cut with scissors, easily be made to any size according to the applications. -Installed on the intake ports of air conditioners and oil conditioners, etc. to prevent the intrusion of mist and dust
    atribut:
    • Collection Efficiency: 65%
    • Initial Pressure Loss: 51Pa
    • Heat Resistant Temperature: 170°C
    • Filtered Wind Speed: 2.0m/s
  3. Chitose Kursi Resto Cavis
    Mulai

    Rp989.900

    Chitose Kursi Resto Cavis
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Dimensi: 507x476x780mm
    • Penyelesaian Kerangka: Powder Coating
    • Warna Kerangka: Light Grey, Ivory
  4. monotaro Thread Wound Cartridge Filter (Filter Cartridge)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp82.900

    monotaro Thread Wound Cartridge Filter (Filter Cartridge)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Overall Length (mm): 250
    • Outer Diameter (φmm): 63
    • Applicable housing size: 10 inches
    • Filter Material: PP
    • Inner Diameter (Φmm): 27
    • Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
    • Maximum Operating Temperature (°C): 80
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  5. NIHON FILTER CW Series
    Mulai

    Rp149.900

    NIHON FILTER CW Series
    Deskripsi:
    -Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
  6. Cleal Cartridge Filter Air
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Cleal Cartridge Filter Air
    Deskripsi:
    Kartrid PP berfungsi untuk menyaring partikel padat dari dalam air seperti, karat, pasir, lumut, tanah dsb.
    atribut:
    • Color: White
    • Filtration Rating: Nominal
    • Material: PP
    • Outer Diameter (mm): 68
  7. AS ONE Filter Cartridge Mikrometer
    Mulai

    Rp599.900

    AS ONE Filter Cartridge Mikrometer
    Deskripsi:
    - Removal of turbidity, iron rust, etc- Since all products are cleaned, the purity of the filter rises quickly. (Products Corresponding to Pure Water)
    atribut:
    • Material: PP (polypropylene)
    • Overall Length (mm): 250
    • Outer Diameter (mm): 65
    • Purpose: For removal of turbidity, iron rust and others.
  8. Penguin Bleu Catridge For Water Filter
    Mulai

    Rp29.900

    Penguin Bleu Catridge For Water Filter
    Deskripsi:
    Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.
    atribut:
    • Height (inch): 10
  9. Hashimoto Cloth Cut Filter
    Mulai

    Rp2.599.900

    Hashimoto Cloth Cut Filter
    Deskripsi:
    -An economical filter with less air resistance.-Can be cut with scissors, easily be made to any size according to the applications.-Installed on the intake ports of air conditioners and oil conditioners, etc. to prevent the intrusion of mist and dus
    atribut:
    • Collection Efficiency: 0.65
    • Size: 1000x2000mm
    • Initial Pressure Loss (Pa): 51
  10. Penguin Bleu Fiter Catridge PP
    Mulai

    Rp209.900

    Penguin Bleu Fiter Catridge PP
    Deskripsi:
    Dipasang setelah tahap filtrasi pertama penyaringan air tanah, Filter Bleu 20 Inch memastikan kembali bahwa air Anda benar-benar bebas dari kontaminan berbahaya. Menjadikan air di setiap sudut rumah Anda sehat dan aman digunakan.
    atribut:
    • Height (inch): 20
    • Flow (lpm): 75-95
    • Diameter (inch): 4.5
  11. SMC Industry Filter
    Mulai

    Rp3.699.900

  12. Interscience Anabac Poma Autoclave Deodorant
    Mulai

    Rp2.799.900

    Interscience Anabac Poma Autoclave Deodorant
    Deskripsi:
    Placed in the autoclave, Anabac Apple provides a discreet and perfumed touch in the lab.
    atribut:
    • Dimensions (cm): 12x10x8
  13. Puretrex Filter Benang
    Mulai

    Rp32.900

    Puretrex Filter Benang
    atribut:
    • Filtration Rating: Nominal
    • Material: Yarn
    • Outer Diameter (mm): 65
  14. monotaro Cartridge Filter
    Mulai

    Rp179.900

    monotaro Cartridge Filter
    atribut:
    • Applicable housing size: 20 inches
    • Limit Pressure Loss (MPa): â–³ P = 0.1 or more
    • Recommended Flow Rate (L/minute): 8 or less
    • Standard Flow Rate (L/minute): less than 10
  15. Kenmaster Filter Keran Air
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

  16. Aion Filter for Filtration Kanefiel FD
    Mulai

    Rp229.900

    Aion Filter for Filtration Kanefiel FD
    Deskripsi:
    -A depth type cartridge filter in which fiber material to be media is three-dimensionally integrated by heat fusion method.-Remove the eluted material from the media to the utmost limit that makes it possible to demonstrate extremely high performance in the degree of cleanliness. -For chemical industries of such as water-based or solvent-based paints and inks as well as for food applications.
    atribut:
    • Max Working Temperature: 60°C
    • Recommended Replacement Differential Pressure: 0.20MPa
    • Material: Polypropylene (PP) Polyethylene (PE)
  17. KUSATSU Filter Cartridge
    Mulai

    Rp52.900

    KUSATSU Filter Cartridge
    Deskripsi:
    Bayonet CartridgesRatio of desalinization: Greater than 96%Change filters in seconds without shutting off water!No tools required!
  18. Nano Filter Cartridge Filter Water 10inch
    Mulai

    Rp17.900

    Nano Filter Cartridge Filter Water 10inch
    atribut:
    • Material: Polypropylene
    • Type: 2-Tier PP Sediment Filter Cartridge
    • Dimensions (cm): 8x25
Daftar Harga filter mat Terbaru April 2026
monotaro PPS Cartridge Filter (Filter Cartridge)Rp43.900
Hashimoto Cloth Cut FilterRp529.900
Chitose Kursi Resto CavisRp989.900
monotaro Thread Wound Cartridge Filter (Filter Cartridge)Rp82.900
NIHON FILTER CW SeriesRp149.900
Cleal Cartridge Filter AirRp119.900
AS ONE Filter Cartridge MikrometerRp599.900
monotaro Cartridge FilterRp43.900
Penguin Bleu Catridge For Water FilterRp29.900
Hashimoto Cloth Cut FilterRp2.599.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)