PENTAIR/PENTEK Filter Cartridge

Sebelum PPN:
Rp609.900 - Rp3.499.900
Spesifikasi
UNSPSC40161502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Filter Cartridge Reduces Chlorine Taste and Odor Sediment Micron Rating 5 micron Flow Rate 4 gpm Inside Diameter 1 in Outside Diameter 4 5/8 in Overall Height 20 in Service Life 50 000 gal Filter Media Carbon For Use With 20 in Big Blue Housings Application Drinking Water Cartridge Media Bonded PAC Filter Design Woven Filter Type Sediment Maximum Pressure 15 psi Maximum Temperature 180 Degrees F Minimum Temperature 40 Degrees F Series Pentek CFB-Plus Standards NSF 42

Ulasan Produk

Tidak ada ulasan