monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp96.900 - Rp119.900
Spesifikasi
Overall Length (mm)250
Outer Diameter (φmm)63
Applicable housing size10 inches
Filter MaterialPP
Inner Diameter (Φmm)27
Limit Pressure Loss (MPa)(Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
Maximum Operating Temperature (°C)80
Recommended Flow Rate (L/minute)2 or less
Standard Flow Rate (L/minute)less than 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Produk ini juga sering disebut dengan Filter Cartridge
Description
It is a prefilter necessary to remove fine particles (iron rust, dirt etc) in water. It is a filter to remove impurities at the very beginning in the production of deionized water, RO (reverse osmosis membrane) water, ultra pure water, etc., to smooth out the subsequent process and to prevent deterioration. Since it is 250 mm (10 inches) world standard size, it fits the housing of other manufacturers. It is a high performance pneumatic type cartridge filter which does not contain impurities by special spinning method.. Industrial water, filtration of well water. Filtration of acid and alkaline chemicals. Prefiltration for microfiltration. Filtration of paint liquid and fixer. Filtration of solvents and oils. Filtration of plating solution. Regeneration filtration of washing water.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* flow rate is 70 to 90% numerical value when removing. * We recommend using recommended flow rate to emphasize removal rate.
Feature
Pre-filter required to remove fine particles (iron rust, dust, etc.) in water.
This filter removes impurities at the beginning of the production of deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent processes, and prevents deterioration.
As it is the world standard size of 250mm (10 inches), it fits the housing of other manufacturers.
This is a high-performance spool-type cartridge filter that does not contain impurities by a special spinning method.

Ulasan Produk