Non Brand Water Filter Cartridge

Sebelum PPN:
Rp149.900 - Rp569.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid water filter cartridges provide more consistent filtration than other cartridge types. They capture and remove solid contaminants from water and industrial liquids. These one-piece, depth-type filters trap particulates throughout the filter structure, not only on the surface. They fit compatible housings to filter process water, plating solutions, and chemical processing fluids.
Feature
Water Filter Cartridge Reduces Sediment Micron Rating 25 micron Flow Rate 10 gpm Inside Diameter 1 in Outside Diameter 2 1/2 in Overall Height 20 in Service Life 15 000 gal Filter Media Polypropylene For Use With 20 in Housings Application Drinking Water Cartridge Media Polypropylene Compatible Mfr Model Number Universal Connection Size Not Applicable Connection Type Not Applicable Filter Design Solid Filter Type Sediment Maximum Pressure 30 psid

Ulasan Produk

Tidak ada ulasan

Halaman Terkait