Beli filter dryer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- COPELAND Filter DryerDeskripsi:The EK Liquid Line filter drier is a premium compacted bead filter drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line filter drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R 410A, R-500, R-502, and R-507.
- Parker Cooling Filter DryersDeskripsi:Liquid line filter dryers are designed for use with CFC, HCFC, and HFC refrigerants in refrigeration and air conditioning systems. They are available with ODF, SAE flare, solder, and sweat connections.atribut:
- Package Quantity: 1
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- SUPCO Cooling Filter DryersDeskripsi:Duct temperature sensors are mounted onto or through the wall of an HVAC duct and measure the temperature of the airstream. This allows the HVAC control system to monitor the duct temperature at specific locations and regulate the system to function efficiently.atribut:
- UNSPSC: 31160000
- Manufacturer Part Number: LLD084S
- COPELAND Core Dryer FilterDeskripsi:Filter Core Drier Emerson dikonstruksi berupa Tabung Silinder yang di dalamnya terdapat Gel Silika yang Menyerap Uap Air pada Zat Pendingin. Produk Berkualitas serta Saringan Dilengkapi dengan Tutup Pengaman yang Terbuat dari Wood Metal Terbaik, Tutup Pengaman ini akan Cair bila Temperatur Zat Pendingin Mencapai Batas yang Ditentukan. Core Pengganti Universal dan Inti Filter Digunakan pada Shell ADKS dan STAS serta Shell Filter Drier Tipe Take-apart Kompetitif yang Serupa. Filter Drier Dipadatkan dengan Pad Outlet 20 mikron untuk Filtrasi Maksimum, Saluran Cair Pengganti Universal Premium untuk Refrigeran CFC, HCFC, dan HFC termasuk R-12, R-134a, R-22, R-404A, R-407C, R-410A, R-500, R- 502, dan R-507.
- COPELAND Cooling Filter Dryersatribut:
- UNSPSC: 31160000
- Danfoss Thermostatic Expansion ValveDeskripsi:Expansi Danfoss TE2 Untuk pemakaian Freon R134 / R153A Nut ukuran 3/8 x 1/2 Made in Denmarkatribut:
- Temperature Range (°C): -40-10
- Body Material: Brass
- Capillary Tube Length (inch): 59
- Category: Art. 4, par. 3
- Direction: Angleway
- Flow Direction Indicator: Embossed 1-Way Arrow
- Fluid Group: 2
- Maximum Working Pressure (bar): 34
- Maximum Working Pressure (psig): 500
- Packing Format: Multi Pack
- Rated Capacity Condenser Range (N SI) (°C): OS = 6K tcond = 38 tevap = 4.4 tliq = 37
- Serviceable: TXV spare parts
- Superheat Setting: Adjustable
- Dextone Lem Silikon SerbagunaDeskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Initial Dry Time (minute): 5-20
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Volume (ml): 300
- Summitech Professional Cut Resistance Gloves NI12(5) BK SeriesDeskripsi:13 Gauge HPPE, PU palm coated, smooth finish. Handling sharp-edged objects. Press and stamping. Handling glass and metal sheets. Assembling tasks that require high tactility with maximum cut protection.atribut:
- Length (mm): 230-275
- Cuff Style: Knit Wrist
- Coating Material: Nitrile 3/4 Palm Coated
- Liner Material: 13G HPPE
- ECOTECHNICS Recovery, Recycling and Recharging Machine for A/C Systematribut:
- Type of refrigerant: R134a
- Service Procedure: Fully Automatic or Manual
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Scale Resolution (g): 10
- Oil Scale Resolution (g): 5
- Bottle Heater: Standard Equipment
- Bottle Pressure Gauge: Class 2.5
- Compressor (HP: 1/3
- Dimension Packing (mm): 700x700x1220
- Dimensions (mm): 550x600x1050
- Filter System: 1 Filter for Humidity
- Hoses Length (m): 3
- Pressure Gauges: Class 1
- Recovery Speed (g/minute): 300 in liquid phase
- Refrigerant Tank (L): 12, Refillable
- Vacuum Pump (L/minute): Capacity 100 , 0.1mbar vacuum level
- Weight (kg): 60
- Weight Packaging (kg): 70
- Working Temperature Range (°C): 11/49
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- TEKIRO DR. Hand Socket 1/2inch 6pt (Mata Sock)Deskripsi:- Heat treated Chrome Vanadium steel-Drop Forged for extran Strength-Silver matt finishingatribut:
- Dimension 3 (mm): 13
- BANDO Power Ace V-BeltDeskripsi:Power Ace adalah v-belt untuk high power transmission yang sangat berpengaruh pada kenaikan transmission power. Selain itu, bentuk cross-sectional membuat v-belt ini lebih tahan lama dibanding v-belt biasa. V-belt ini efektif dalam membuat perangkat transmisi apa pun menjadi lebih ringkas, lebih hemat tenaga kerja, dan hemat ongkos. Dikarenakan transmission power per beltnya tinggi, jumlah belt dapat dikurangi secara signifikan sehingga tempat menjadi 1/3 kali lebih lapang dibandingkan ketika menggunakan v-belt biasa. Dibuat dengan karet kompon khusus, belt ini memiliki banyak keunggulan seperti anti licin, tahan panas, tahan api, tahan lama, dan tahan cuaca. Selain itu, kinerja anti statis belt ini sudah sesuai dengan standar RMA. Stabilitas dimensi belt ini lebih unggul karena dibuat dari bahan pilihan dan melalui proses yang sudah dirancang dengan baik. Jika dikombinasikan dengan set yang cocok, belt dapat mengantarkan tenaga secara merata. Selain itu, bentuk belt tidak berubah jika disimpan saja.
- EMERSON Gasoline Carrying Cansatribut:
- Thickness (mm): Steel plate / 0.8
- PISCO Fiber Dry (A) Filter Dryeratribut:
- Shape: Filter dryer
- Operating Temperature Range: 0 to 60°C (without freezing)
- Operating Pressure Range: Hollow fiber membrane inside: 0.3 to 0.85, hollow fiber membrane outside: 0 to 0.05MPa
- Fluid: air
- Flow Rate: 100L/min (ANR)
- Use Fluid Temperature: 0 to 40°C (without freezing)
- Langsol Hole Saw TCT Deep 5mmatribut:
- Material: Tungsten Carbide Tipped (TCT)
- Effective Cutting Capacity (mm): 5
- BAHCO Holesaw Bi-MetalDeskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
Daftar Harga filter dryer Terbaru March 2026
| COPELAND Filter Dryer | Rp199.900 |
| Parker Cooling Filter Dryers | Rp389.900 |
| TRUSCO Carbide-Tipped Hole Saw for Stainless Steel | Rp549.900 |
| SUPCO Cooling Filter Dryers | Rp419.900 |
| COPELAND Core Dryer Filter | Rp249.900 |
| COPELAND Cooling Filter Dryers | Rp1.199.900 |
| Refrigerant Refrigerant | Rp499.900 |
| Nichia Welding Electrode Copper Alloy TIG | Rp3.399.900 |
| Danfoss Thermostatic Expansion Valve | Rp919.900 |
| Dextone Lem Silikon Serbaguna | Rp41.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



























































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Lem%20Silikon%20Serbaguna/P102037553-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/Summitech%20Professional%20Cut%20Resistance%20Gloves%20NI12(5)%20BK%20Series/3fP108470123-1.jpg)

/5qP103846206-1.jpg)
/93P101000327-7.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/EMERSON%20Gasoline%20Carrying%20Cans/9bP105432335-1.jpg)
%20Filter%20Dryer/P102534748-1.jpg)