AS ONE Kursi Lab Elektrostatik dengan Ring

Sebelum PPN:
Rp8.899.900
Spesifikasi
MaterialBack, seat part/upholstered with vinyl leather (urethane cushion) leg/scale
Seat Height/Overall Height (mm)460 - 600/485 - 625
Package Size (mm)450x450x225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Suitable for work that is sensitive to electrostatic, since backrest, seat, and caster are conductivity type. Backrest can be adjusted with movable width of 30*mm* in front and back. Seat and backrest has excellent elasticity to make it suitable for long working time.

Ulasan Produk

Tidak ada ulasan