ECOTECHNICS AC Recovery Machine

Sebelum PPN:
Rp129.999.900
Spesifikasi
A/C DiagnosisStandard (R134A)
Bottle HeaterStandard equipment
ConnectivityWIFI - Bluetooth (Optional)
Dimensions (cm)55x 60x110
Dimensions with Packaging (cm)70x70x130
Display Size (inch)5
Display TypeTouchscreen Color
Filter System1 filter for humidity
Hose (m)3
Hybrid Function / Electrically Driven CompressorOptional
Oil Scale Resolution (g)5
Pressure GaugeClass 1
Recovery Speed (g/minute)300 (liquid phase)
Refrigerant Tank Capacity (L)12 (refillable)
Scale Resolution (g)10
Sealed Compressor (HP)1/3
Vacuum Pump (L/minute)51
Vacuum Pump Level (mbar)0.2
Voltage (V)220-240 (50/60Hz)
Working Temperature Range (°C)11 to 49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ECK 1900 PRO is designed for different types of refrigerant. ECK 1900 PRO enriches the equipment with an additional oil/tracer container and the cylinder heater. The Hybrid function is standard. Additional optional functions make this station the fast and flexible solution.

Automatic service valves: Not available
Pressure test forming gas / nitrogen: Not available
Status light: Not available
Thermal printer: Option
Hermic and refillable containers for oil and dye: Not available
Hermic disposable containers for oil and dye: Standard 1
Refillable standard containers for oil and dye: Standard 1
Automatic air purge: Not available

Ulasan Produk

Tidak ada ulasan