Beli feeler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Mulai

    Rp619.900

    PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Deskripsi:
    Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.
    atribut:
    • UNSPSC: 41111617
    • Application: Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
    • Blade Width (inch): 1/2
    • Included Certification: Certificate of Conformance
    • Locking Device: No
    • Markings: Inch with Metric Equivalent
  2. GENIUS SAE Feeler Gauge Set (Pengukur Celah)
    Mulai

    Rp279.900

    GENIUS SAE Feeler Gauge Set (Pengukur Celah)
    atribut:
    • Total pcs: 26
    • Include: Sliding Card
  3. Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp149.900

    Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Deskripsi:
    Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 77x77x33
    • Leaf Width (mm): 12.7
  4. TEKIRO Feeler Gauge (Pengukur Celah)
    Mulai

    Rp47.900

    TEKIRO Feeler Gauge (Pengukur Celah)
    Deskripsi:
    TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
    atribut:
    • Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
    • Length (mm): 100
    • Material: Chrome Vanadium
    • Number of Leaves: 13
    • Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
  5. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  6. Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah)
    Mulai

    Rp72.900

    Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah)
    Deskripsi:
    Feeler gauge carbon steel FG-11-1. - Measure gap width 0.11mm - Material Carbon Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-10 micron - Also available 3m and 5m.
  7. INGERSOLL RAND Air-Powered Die Grinder
    Mulai

    Rp2.899.900

    INGERSOLL RAND Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • Air Pressure (psi): 90
    • Power Source: Air Powered
    • Switch Type: Safety Lever
  8. BluePoint Feeler Gauges (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    BluePoint Feeler Gauges (Pengukur Celah)
    Deskripsi:
    Feeler Gauge Set. Blade Size: 0.006inch thru 0.030inch.
  9. Kennedy Imperial Feeler Gauge (Pengukur Celah)
    Mulai

    Rp269.900

    Kennedy Imperial Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. System of measurement: Imperial / Inch Blade length 4 Inch Number of blades: 10, 18 and 26 Measuring range: 0.0015 Inch - .025 Inch Manufactured to DIN 2275.
    atribut:
    • Material: Steel
    • Additional Features: Blades are clearly marked for easy identification Hardened and polished taper blades
    • Product Type: Feeler Gauge
  10. GRIP ON TOOLS Feeler Gauge Blades (Pengukur Celah)
    Mulai

    Rp47.900

    GRIP ON TOOLS Feeler Gauge Blades (Pengukur Celah)
    Deskripsi:
    - Inner Emboss- Size Marking (in/mm) on each blade- Hardened tempered steel- Blade Protector has thumb notch to aid in removal of blades
  11. JING HUA Feeler Gauge Set (Pengukur Celah)
    Mulai

    Rp38.900

    JING HUA Feeler Gauge Set (Pengukur Celah)
    Deskripsi:
    Alat ukur kerenggangan celah berfungsi untuk mengatur kerenggangan celah saat mengatur setelan klepterdapat 17 pisau ukur mulai dari :0.02 mm, 0.03 mm, 0.04 mm, 0.05 mm, 0.06 mm, 0.07 mm, 0.08 mm, 0.09 mm, 0.10 mm, 0.15 mm, 0.20 mm, 0.25 mm, 0.30 mm, 0.40 mm, 0.50 mm, 0.75 mm, 1 mm
    atribut:
    • Dimension Type: Metric
    • Number of Feeler Blades: 17
  12. Kennedy Metric Feeler Gauge (Pengukur Celah)
    Mulai

    Rp309.900

    Kennedy Metric Feeler Gauge (Pengukur Celah)
    atribut:
    • Size (inch): 4
    • Material: Steel
    • Number of Blades: 13
    • Blade Length (mm): 100
    • Standard Met: DIN 2275
    • Measuring Range (mm) : 0.05-1.00
  13. Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and  provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
  14. PROTO Feeler Gauge (Pengukur Celah)
    Mulai

    Rp1.099.900

    PROTO Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan celah dalam bentuk lembaran tipis berbagai ukuran. Diperlukan untuk penyetelan presisi pada mesin, otomotif, dan perakitan alat teknik.
    atribut:
    • Length (inch): 12
  15. Kennedy Metric Feeler Gauge (Pengukur Celah)
    Mulai

    Rp239.900

    Kennedy Metric Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. Metric: Manufactured to DIN 2275. Part 1 (Metric). Range: 10 Blade: .05 - .80mm. 13 and 20 Blade: .05 - 1mm.
    atribut:
    • Material: Steel
    • Blade Length (mm): 100
    • Additional Features: Blades are clearly marked for easy identification Hardened and polished taper blades
    • Product Type: Feeler Gauge
    • Product Number: 101/18
    • Number of Blade: 10
    • Part Number: KEN5180710K
  16. Livi Tisu Toilet Roll Core Evo
    Rating:
    100% of 100
    (4)
    Mulai

    Rp129.900

    Livi Tisu Toilet Roll Core Evo
    atribut:
    • Number of Sheets: 238
    • Number of Ply: 2
    • Sheet Width (mm): 99
    • Sheet Length (mm): 110
    • Inner Packaging: Plastic
    • Outer Packaging: Carton
  17. Insize Feeler Gages (Pengukur Tekanan Digital Dengan Transmitter)
    Mulai

    Rp129.900

    Insize Feeler Gages (Pengukur Tekanan Digital Dengan Transmitter)
    Deskripsi:
    - Made of hardened alloy steel; - Meet DIN2275/grade TC1; - Accuracy : ±(3+T/80) µm, 'T' is the thickness of leaves in µm
Daftar Harga feeler Terbaru October 2026
PRECISION BRAND Feeler Gauge Set (Pengukur Celah)Rp619.900
FACOM Feeler Gauge (Pengukur Celah)Rp509.900
GENIUS SAE Feeler Gauge Set (Pengukur Celah)Rp279.900
Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)Rp149.900
TEKIRO Feeler Gauge (Pengukur Celah)Rp47.900
Mitutoyo Feeler Gauge (Pengukur Celah)Rp569.900
Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah)Rp72.900
INGERSOLL RAND Air-Powered Die GrinderRp2.899.900
BluePoint Feeler Gauges (Pengukur Celah)Rp199.900
Kennedy Imperial Feeler Gauge (Pengukur Celah)Rp269.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)