INGERSOLL RAND Air-Powered Die Grinder

Sebelum PPN:
Rp2.899.900 - Rp159.999.900
Spesifikasi
Air Pressure (psi)90
Power SourceAir Powered
Switch TypeSafety Lever

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
Feature
Die Grinder Duty Heavy Duty Horsepower 1.4 hp Collet Size 1/4 in Grinder Orientation Extended Air Inlet Connection Size 1/4 in Air Inlet Gender Female Max Speed 18 000 RPM Air Inlet Type NPT Air Inlet 1/4 in NPT Female Tool Style Straight Extended Kit Contents (1) Bare Tool Includes (2) Collet Wrenches Grip Style Barrel Grip Safety Features Locking Throttle Lever Switch Location Top Power Source Air Powered

Ulasan Produk

Tidak ada ulasan