Beli facom combination wrench set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FACOM Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp5.099.900

    FACOM Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Metric combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same metric size on each end for use on one specific size fastener.
    atribut:
    • Finish: Satin
  2. Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp4.699.900

    Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5degrees movement to operate ratchet. Thin wall design for greater access. Conform to DIN 838 & ANSI 8107.6. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
    atribut:
    • Options: 2/3 Width
    • Product Type: Metric / AF Professional Ratchet Combination Spanner Set
    • Material: Chrome Vanadium
  3. FACOM Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp169.900

  4. HEYCO Combination Wrench Chrome Vanadium (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp339.900

    HEYCO Combination Wrench Chrome Vanadium (Kunci Ring Pas)
    Deskripsi:
    DIN 3113 A/ISO 3318 · ISO 7738CP = chromium plated, polishedhead and ring5,5 – 50 mm · AF 1/4 – 2DIN 3113 B/ISO 3318 · ISO 7738C = chromium plated55 – 80 mm · AF 2.1/8 – 2.7/16
  5. FACOM Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp5.999.900

    FACOM Combination Wrench (Kunci Ring Pas)
    atribut:
    • Material: Steel
    • Presentation: Satin chrome finish
  6. FACOM Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp3.899.900

    FACOM Combination Wrench (Kunci Ring Pas)
    atribut:
    • Size (mm): 6 to 24
  7. PROTO Combination Wrench Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.199.900

    PROTO Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Opening Angle (°): 15
    • Wrench Product Grouping: Wrench Sets
    • Material: Alloy Steel
  8. FACOM Screwdriver (Obeng)
    Mulai

    Rp22.900

    FACOM Screwdriver (Obeng)
    Deskripsi:
    Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
  9. FACOM Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  10. FACOM Combination Wrench Long Type (Kunci Ring Pas)
    Mulai

    Rp549.900

    FACOM Combination Wrench Long Type (Kunci Ring Pas)
    Deskripsi:
    Long combination wrenches: the extra-long handle passes high torque with minimum effort. OGV® profile with 12-point ring for powerful tightening while protecting the nut. Ring head angled at 15°. Open end head angled at 15°. Metric sizes: 19 to 65 mm. Presentation: satin chrome finish.
  11. FACOM Screwdriver Phillips (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FACOM Screwdriver Phillips (Obeng)
    Deskripsi:
    • Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
  12. Bambulab 3D Printer Filament PLA Basic (Filamen Printer 3D)
    Mulai

    Rp269.900

    Bambulab 3D Printer Filament PLA Basic (Filamen Printer 3D)
    Deskripsi:
    Bambu PLA is the most common material in 3D printing as it's easy to print and inexpensive.Meanwhile, its stiffness and strength can meet most printing needs. It is worth mentioningthat it can biodegrade in some artificial composting conditions. Bambu PLA Basic is designedfor high-speed printing. Compared to general PLA, it can easily achieve printing speeds up to250-300 mm/s and has excellent toughness and Z-layer strength.All AMS Series Compatible
    atribut:
    • Diameter (mm): 1.75
  13. FACOM Angled Socket Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

  14. TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    98% of 100
    (21)
    Mulai

    Rp24.900

    TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Deskripsi:
    TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
  15. 3D Solution Printer BambuLab Multi Color (Printer 3D)
    Mulai

    Rp6.999.900

    3D Solution Printer BambuLab Multi Color (Printer 3D)
    atribut:
    • Build Volume (mm³): 180x180x180
    • Material of Chasis: Steel + Extruded Aluminium
    • Frequency (Hz): 50/60
    • Material of Hot End: All-Metal
    • Material of Nozzle: Stainless Steel
    • Max Acceleration of Toolhead (mm/s2): 10000
    • Maximum Build Plate Temperature (°C): 80
    • Maximum Power (W): 150
    • Maximum Speed of Toolhead (mm/s): 500
    • Voltage (V AC): 100-240
  16. Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp3.299.900

    Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Made of chrome vanadium steel this spanner set has an innovative ratcheting open-end design. The 72-teeth ratcheting system needs only 5° movement to operate ratchet and the spanners. Ideal for use in confined spaces. The chrome plated mirror finish prevents oil and dirt from adhering to the tool, making it easier to clean and preventing rust. Contents- 8, 10, 12, 13, 14, 15, 17 and 19mmStandards- Conforms to ASME B107.100-2010
    atribut:
    • Material: Chrome Vanadium Steel
    • Size Range: 8-19
    • Finish/Coating: Mirror Finish
    • Metric or Imperial: Metric
    • Number of Pieces: 8
    • Spanner Size (mm): 10, 12, 13, 14, 15, 17, 19, 8
    • Standards Met: ASME B107.100-2010
Daftar Harga facom combination wrench set Terbaru October 2026
FACOM Combination Wrench Set (Kunci Ring Pas)Rp5.099.900
Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)Rp4.699.900
FACOM Combination Wrench Metric (Kunci Ring Pas)Rp169.900
HEYCO Combination Wrench Chrome Vanadium (Kunci Ring Pas)Rp339.900
FACOM Combination Wrench (Kunci Ring Pas)Rp5.999.900
FACOM Combination Wrench (Kunci Ring Pas)Rp3.899.900
FACOM Roller Cabinet (Troli Kabinet)Rp19.999.900
FACOM Mechanical Tool Set (Set Perkakas)Rp10.999.900
PROTO Combination Wrench Set (Kunci Ring Pas)Rp2.199.900
FACOM Screwdriver (Obeng)Rp22.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)