FACOM Combination Wrench Set (Kunci Ring Pas)

Sebelum PPN:
Rp6.699.900 - Rp6.799.900
Spesifikasi
FinishSatin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metric combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same metric size on each end for use on one specific size fastener.
Feature
Combination Wrench Set Alloy Steel Satin Number of Tools 16 Range of Head Sizes 3.2 mm to 17 mm Head Offset Angle 15 Degrees Offset Canvas Pouch Metric 3.2 mm 4 mm 5 mm 5.5 mm 6 mm 7 mm 8 mm 9 mm 10 mm 11 mm 12 mm 13 mm 14 mm 15 mm 16 mm 17 mm Rounded Opening Angle (Deg.) 15 Degrees

Ulasan Produk

Tidak ada ulasan