FACOM Screwdriver Phillips (Obeng)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp129.900 - Rp429.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• Round shank for access in wells.
• Extra-long shank up to 300 mm for difficult and remote access.
• Silicon carbon blade: strong and resistant to flexion.
• Bi-material grip resists to impacts, abrasion, and chemicals.
• Finish: black tipped mat chromed blade.

Ulasan Produk