Beli eye washing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Unicare Emergency Eye Wash Wall Mounted Elbowatribut:
- Material: Stainless Steel 304/SS 304
- Function: Eye and face rinse
- Nominal Pressure (MPa): 1.0
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Drainage Outlet Size (inch): 1 1/4
- Eyewash Flow (L/minute): 1.5
- Inlet Size (inche): Internal Thread 1/2
- Washing Water Flow (L/minute): 11.4
- Working Pressure (MPa): 0.2-0.4
- Blue Eagle Accessories (Emergency Eye-Wash)Deskripsi:Sprayheads with protective covers.atribut:
- Material of Basin: Stainless Steel
- Diameter Basin (cm): 30
- LEOPARD Eyewash Portableatribut:
- Material: Polypropylene
- Operated: Gravity
- KRISBOW Alat Cuci Mata PortabelDeskripsi:Eye Wash Portable 9 Gallons Yellowatribut:
- Color: Green
- Size (cm): 30x24x9
- SAFEGUARD Standing Eye Washer Galvanizedatribut:
- Working Pressure (MPa): 0.2-0.8
- Water Supply (inch): 1/2
- Unicare Emergency Eye Wash Wall Mountedatribut:
- Material: Stainless Steel 304/SS 304
- Function: Eye and face rinse
- Nominal Pressure (MPa): 1.0
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Drainage Outlet Size (inch): 1 1/4
- Eyewash Flow (L/minute): 1.5
- Inlet Size (inche): Internal Thread 1/2
- Washing Water Flow (L/minute): 11.4
- Working Pressure (MPa): 0.2-0.4
- Honda Power Product Pompa Air IrigasiDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.atribut:
- Type: Self Priming, Centrifugal pump
- Max. Suction Head Lift (m): 7.5
- Air Cleaner: Semi Dry Type
- Bore and Stroke (mm): 68x45
- Compression Ratio: 8.5
- Displacement (cm³): 163
- Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
- Fuel Consumption (L/hour): 1.4
- Fuel Tank Capacity (L): 3.1
- Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
- Maximum Net Torque (N m): 10.3
- Net Power Output (kW): 3.6
- Oil Capacity (L): 0.58
- Unicare Emergency Eye Wash Portableatribut:
- Eyewash Material: Environmental PE
- Material of Catchment Tank: SS304
- Color: Green and Yellow
- Volume (L): 30 (8 gallons)
- Use Water Source Temperature (°C): 8-40
- Dimensions (LxWxH) (mm): 550x250x360
- Intake Size (mm): 80
- Spacing Eyewash Nozzles (mm): 100
- Time of Use (minute): > 15
- HAWS Portable EyewashDeskripsi:Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hungCertified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
- HAWS EyewashDeskripsi:Fungsi eyewash adalah sebagai perlengkapan darurat yang digunakan untuk mengairi dan menyiram kedua mata secara bersamaan pada kecepatan yang cukup rendah saat terjadi kecelakaan kerja. Alat ini digunakan saat mata pekerja secara tidak sengaja terkena debu atau cairan berbahaya. Jika ada pekerja yang terluka dibagian mata, pertolongan terbaik adalah 10-15 detik pertama. Untuk itu portable eyewash seperti Haws 7500 sangat diperlukan saat keadaan darurat. Karakteristik dari eyewash sendiri adalah alat dengan air yang dapat menyembur ke atas saat kran dinyalakan. Letakan alat ini dekat dengan drainase air yang baik, namun jauh dari benda elektronik. Hal ini untuk menghindari kecelakaan kerja yang tidak perlu, seperti kesetrum. Jika Anda bekerja di laboratorium atau tempat kerja lain yang memiliki resiko tinggi terhadap cairan kimia berbahaya, kami sangat merekomendasikan untuk membeli produk Haws 7500 ini. Semua demi mencegah terjadinya cedera yang lebih serius saat terjadi keadaan darurat lewat kecelakaan kerja.
- Unicare Emergency Eye Wash and Showeratribut:
- Material: Stainless Steel 304/SS 304
- Function: Spray + Eyewash
- Top Spray: Rotary
- Ball Valve: Two-piece Ball Valve
- Dust-proof: Integrated fixed type
- Eye Wash Basin (mm): 300 straight edge design
- Drainage Height (mm): 101
- Drainage Outlet Size (inch): 1 1/4
- Eye/Face Washing Water Flow (L/minute): > 11.4
- Eyewash Flow (L/minute): > 1.5
- Eyewash Nozzle: Equipped with dual flow control valve
- Influent Height (mm): 1440
- Internal Thread Foot Pedal: Stepping on stable and easy to operate
- Nominal Pressure (MPa): 1.0
- Running Water Diameter (mm): 42
- Spray Water Flow (L/minute): > 75.7
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Working Pressure (MPa): 0.2-0.4
- KRISBOW Alat Cuci Mata Portabel (Cairan Pencuci Mata)atribut:
- Color: Yellow - Green
- Dimensions (cm): 55x49.6x58.2
- Type: Eye Wash Portable
- Unicare Emergency Eye Wash BottleDeskripsi:Emergency flushing bottle is suitable for local skin and eye irrigating. It can deal with the acid and alkali liquid on the skin with emergency skin solution. The capacity of each bottle is 500ML. The material of the container is made of non-toxic materials of polyethylene.atribut:
- Material: Non-toxic materials of polyethylene
- Color: Green
- Water Pressure (kg/cm²): 0.2-0.4
- Capacity (ml): 500 x2 bottles
- Speed (L/minute): 2-3
- TONATA Emergency Eyewash Shower StationDeskripsi:Emergency Eyewash Shower Station / Stand Eye WashAda 2 varian dengan pedal atau tanpa pedal.Eye Wash Station harus dipasang pada tempat yang dapat diakses secarra mudah, dimana bahan korosif (seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerjaatribut:
- Ball Valve: Two-piece Ball Valve
- Drainage Height (mm): 101
- Drainage Outlet Size (inch): 1-1/4
- Dust-proof: Integrated Fixed Type
- Eye Wash Basin (mm): 300 Straight Edge Design
- Eye/Face Washing Water Flow (L/minute): >11.4
- Eyewash Flow (L/minute): >1.5
- Eyewash Nozzle: Equipped with Dual Flow Control Valve
- Influent Height (mm): 1440
- Inlet Size (inch): 1-1/4
- Internal Thread Foot Pedal: Stepping on stable and easy to operate
- Material: Stainless Steel 304 / SS304
- Nominal Pressure (MPa): 1
- Production Standard: ANSIZ358.1-2014
- Running Water Diameter (mm): 42
- Spray Water Flow (L/minute): >75.7
- Test Pressure (MPa): 2
- Top Spray: Rotary
- Use Ambient Temperature (°C): 0-40
- Working Pressure (MPa): 0.2-0.4
- HAWS Safety Shower Axion Fountainatribut:
- Material: Stainless Steel
Daftar Harga eye washing Terbaru March 2026
| Unicare Emergency Eye Wash Wall Mounted Elbow | Rp999.900 |
| Blue Eagle Accessories (Emergency Eye-Wash) | Rp5.899.900 |
| LEOPARD Eyewash Portable | Rp3.999.900 |
| KRISBOW Alat Cuci Mata Portabel | Rp3.099.900 |
| SAFEGUARD Standing Eye Washer Galvanized | Rp3.299.900 |
| Unicare Emergency Eye Wash Wall Mounted | Rp719.900 |
| Artline Tinta Isi Ulang Spidol Papan Tulis ESK-50 | Rp21.900 |
| Honda Power Product Pompa Air Irigasi | Rp4.699.900 |
| KRISBOW Alat Cuci Mata dan Wajah | Rp5.999.900 |
| Unicare Emergency Eye Wash Portable | Rp1.399.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Wall%20Mounted%20Elbow/6fP108034231-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Blue%20Eagle%20Accessories%20(Emergency%20Eye-Wash)/h8P104661620-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Lain%20-%20lain/LEOPARD%20Eyewash%20Portable/lwP106149788-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Alat%20Cuci%20Mata%20Portabel/g5P104568581-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/SAFEGUARD%20Standing%20Eye%20Washer%20Galvanized/czP103751467-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Wall%20Mounted/5xP108034213-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Alat%20Cuci%20Mata%20dan%20Wajah/1uP101516066-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Portable/4qP108034170-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Portable%20Eyewash/P101558691-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Eyewash/3nP108303131-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20and%20Shower/7pP108034277-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Alat%20Cuci%20Mata%20Portabel%20(Cairan%20Pencuci%20Mata)/2pP101516097-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Portable%20Eyewash%20(Cairan%20Pencuci%20Mata)/P101558684-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Cairan%20Pencuci%20Mata/k1P101558721-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Bottle/48P108034152-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/TONATA%20Emergency%20Eyewash%20Shower%20Station/n4P111127832-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Safety%20Shower%20Axion%20Fountain/P101558707-1.jpg)