HAWS Eye Wash Portable (Pencuci Mata)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp5.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.

- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position
- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling
- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hung

Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.

Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.

Ulasan Produk