Beli extension cable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Cabletime Extension Cable XLR Male to Femaleatribut:
- Connector: XLR 3 pin Male to XLR 3 pin Female
- Connector Material: Copper with 24K gold-plated
- Material: Pure Copper Shielding + Environmental TPE
- Logicool Extension Cable for Meetup Extension MicrophoneDeskripsi:10m extension cable for MeetUp expansion microphoneatribut:
- Cable Length (m): 10
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Product Main Unit USB-A Dongle Charging Cable Carrying Case Quick Start Guide Warranty Policy
- TRUSCO Rainproof Extension CableDeskripsi:Uses soft electric wires (SVCT electric wires) with excellent rain and cold resistance, and can be used up to 1500W. Rainproof type convenient for outdoor work.atribut:
- Current Capacity (A): 15
- Number Of Cores (C): 3
- Length (m): 10
- Where to Use: Outdoors
- Cable Size (mm²): 1.25
- 3M Post-it 653 Sticky Notes Yellow (Kertas Memo)Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan.atribut:
- Color: Yellow
- Size (inch): 1.5 x 2
- Number of Sheets: 100 / pad
- Rule: Unruled
- Broco Stop Kontak Multi-Gang dengan Kabel (Colokan Listrik)Deskripsi:Broco Electrical from Indonesia supplies top quality, European Conformity Extension Strip Socket Outlets in large variety to suit the use in EU countries. The Socket Outlets come in 2 Gang to 6 Gang, with and without Child Protection, and are tested to IEC 60884.atribut:
- Current (A): 16
- Voltage (V): 250
- Broco Stop Kontak 5-Gang (Colokan Listrik)Deskripsi:Model: Dikaitkan ditembok (tidak bisa dipantek ke tembok) / luar tembok / di letakkan lantai / mejaWarna: PutihTipe: 15350-55CP, 5 lubang, ada penutup lubang s/knya (child protection) terdaftar: SNI, ISO9001, LMKatribut:
- Color: White
- Type: 15350-55CP
- Number of Hole: 5
- brennenstuhl Stop Kontak dengan Kabel + Saklar Comfort Line Series (Power Socket/Power Outlet)Deskripsi:Kabel Comfort Line dengan 4 stop kontak dengan switch. Kualitas kabel: H05VV-F 3G1.5atribut:
- Cable Size (mm²): 3x1.5
- Cable Length (m): 2.0
- Color: Black
- Cable Quality: H05VV-F 3G1.5
- Schneider Electric Push Button AvatarOn for Doorbell (Saklar Tekan)Deskripsi:Schneider Electric AvatarOn push-button E8331BPL1_DG_G3 is a complete product in color dark grey with 1 gang and with 1 rocker for doorbell. Its connection terminals are brass terminal. Besides, there is a bell symbol marking on the surface. Its matching mounting box can be recessed into the surface of the wall with flush type. The push-button is made of polycarbonate, polycarbonate + GF 20 %, making it as resistant as possible. It is 86 mm in width, 86 mm in height, 34.2 mm in depth. And its rated current is 10A. What's more, it well satisfied the standard of BS EN 60669-1, IEC 60669-1, MS IEC 60669-1, SS 227-1. Besides, the IP rating of this device is IP20. Also, being environment-friendly, this device reached UV resistant. This push-button is SVHC (substances of very high concern) free too. As a green premium product, this device is environmentally friendly as well. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life.atribut:
- Color: Dark Grey
- Material: Polycarbonate, Polycarbonate + GF 20%
- Product or Component Type: Push-Button
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 34.2
- Clamping Connection Capacity (mm²): 3x2.5, 4x1.5 For Solid And Stranded Cable(s)
- Colour Tint: Dark Grey
- Connections - Terminals: Brass Terminal
- Device Application: Doorbell
- Device Mounting: Surface, Flush
- Device Presentation: Complete Product
- Environmental Characteristic: UV Resistant
- IP Degree of Protection: IP20
- Maximum Ambient Air Temperature for Operation (°C): 45
- Number of Gangs: 1 Gang
- Number of Rocker: 1
- Rated Current (A): 10 (At 250V AC 50/60Hz)
- Relative Humidity (%): 0 to 95
- Standards: IEC 60669-1, MS IEC 60669-1, BS EN 60669-1, SS 227-1
- Kenmaster Stop Kontak (Power Socket/Power Outlet)Deskripsi:Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
- INGCO Stop Kontak dengan Kabel (Power Socket/Power Outlet)Deskripsi:INGCO Stop Kontak Terminal (4 Switch) // Colokan Listrik Lubangatribut:
- Length (m): 3
- Maximum Current (A) : 13
- Size (mm²): 3x1.25 power cable
- Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Cable (m): 1.5
- Cable Type: H05VV-F 3x0.75 Sqmm
- APEX Impact Socket ExtensionDeskripsi:Impact socket extension and adapter sets come with an assortment of both impact socket extensions and adapters for use with impact power wrenches.
- LOYAL Stop Kontak 6-Gang + Port USB (Power Socket/Power Outlet)atribut:
- Cable Length (m): 1.5
- PM Crimp Terminal Aluminium Lug (Skun)Deskripsi:Digunakan sebagai koneksi antara kabel Al dengan terminal peralatan listrik yang terbuat dari alumunium.
- TEKIRO Extension Bar (Sambungan Sock)Deskripsi:TEKIRO 1/4 INCH ExTENTION BAR 4 INCH merupakan alat yang digunakan untuk menghubungkan handle dengan kunci sock apabila mur atau baut tidak dapat dijangkau tangkai yang ada. Adapun model penyambung kunci socket antara lain : universal joint, adaptor solit, extension bar, dan felksibel extension bar.
- DAIDEN Welding Helmet (Helm Las)Deskripsi:Welding Helmet/Helm Las dengan tipe KANNO 500 dari DAIDEN yang dapat memudahkan pekerjaan mengelas anda di Rumah, Bengkel ataupun Gerai anda.atribut:
- True Color: Yes
- Low battery indicator: Yes
- UV/IR protection: DIN16
- Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)atribut:
- Series: Standard Line
- Color: White
- 3M Post-it 654 Sticky Notes (Kertas Memo)Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisiatribut:
- Size (inch): 3 x 3
- Rule: Unruled
Daftar Harga extension cable Terbaru October 2026
| Cabletime Extension Cable XLR Male to Female | Rp48.900 |
| Logicool Extension Cable for Meetup Extension Microphone | Rp3.199.900 |
| TRUSCO Rainproof Extension Cable | Rp529.900 |
| 3M Post-it 653 Sticky Notes Yellow (Kertas Memo) | Rp5.900 |
| Broco Stop Kontak Multi-Gang dengan Kabel (Colokan Listrik) | Rp109.900 |
| Broco Stop Kontak 5-Gang (Colokan Listrik) | Rp76.900 |
| NICHIDO Reel | Rp1.099.900 |
| brennenstuhl Stop Kontak dengan Kabel + Saklar Comfort Line Series (Power Socket/Power Outlet) | Rp369.900 |
| Schneider Electric Push Button AvatarOn for Doorbell (Saklar Tekan) | Rp449.900 |
| Kenmaster Stop Kontak (Power Socket/Power Outlet) | Rp63.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/P101555201-1.jpg)
/kgP110051736-1.jpg)
/g6P106646582-2.jpg)

/ciP103247450-1.jpg)
/d4P102277472-2.jpg)
/43P105718147-1.jpg)

/czP106646467-1.jpg)
/P103073891-1.jpg)
/P102059210-1.jpg)
/9nP101000347-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Las%20(Masker%20Pelindung%20Otomatis)/Welding%20Surface%20(Automatic%20Shading%20Surface)%20Body/DAIDEN%20Welding%20Helmet%20(Helm%20Las)/psP106378928-1.jpg)
/2qP102059098-3.jpg)
/P101555218-9.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)