TRUSCO Rainproof Extension Cable

Kondisi Barang:
Sebelum PPN:
Rp529.900
Spesifikasi
Current Capacity (A)15
Number Of Cores (C)3
Length (m)10
Where to UseOutdoors
Cable Size (mm²)1.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses soft electric wires (SVCT electric wires) with excellent rain and cold resistance, and can be used up to 1500W.


Rainproof type convenient for outdoor work.
Feature
Since it uses a soft wire (S-VCT 1.25mm (squared) wire) with excellent rain resistance and cold resistance, it can be used up to 1500W.

A rainproof type that is convenient for outdoor work.

Ulasan Produk

Tidak ada ulasan