Beli evaporator ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Broom Dustpan Setatribut:
- Width (mm): 240
- Height (mm): 760
- Weight (g): 300
- Depth (mm): 50
- Material Handle: Natural Wood (Polyethylene Cover)
- Trim Material: Allen Fiber
- Material Dustpan Body: Polypropylene (PP)
- Backrest Material: Polyethylene (PE)
- TOYAMA AC CleanerDeskripsi:AC CLEANER TOYAMA adalah cairan / foam pembersih AC Mobil ataupun AC Rumah (AC Split) dari debu dan kotoran yang disebabkan oleh jamur, kuman dan bakteri yg menempel di kisi-kisi evaporator AC.atribut:
- Useable: Car and Split AC
- Volume (ml): 400
- COLE-PARMER Rotary Evaporatoratribut:
- UNSPSC: 41104804
- Ika Laboratories Rotary EvaporatorDeskripsi:RV 3 V The new RV 3 Rotary Evaporator is the ideal entry-level model of the IKA rotary evaporator portfolio. It finds a multitude of uses in the chemical, pharmaceutical, and biotechnology industries, in research and development, in manufacturing and quality assurance, in laboratories, and in plant construction. Thanks to specially designed glass guides, the condenser makes extremely efficient use of the 1500 cm² cooling surface.Scope of deliveryRV 3 ECOHB eco S099RV 10.1 Glassware verticalRV 10.70 Vapor tube (NS 29/32)RV 10.8001 Seal
- SIBERIA CompressorDeskripsi:Kompresor Kulkas, Freezeratribut:
- Refrigerant: R134A
- Voltage (V): 220-240
- Frequency (Hz): 50
- SUPCO Condensate Evaporator PansDeskripsi:Evaporator pans for condensate are used where there is not a drain available to drain out the condensate.atribut:
- UNSPSC: 40141701
- Cord Length (ft): 3
- Pan Material: Stainless Steel
- Standards: UL approved SA32471, NSF approved
- Voltage (V AC): 120
- Cole Parmer Rotary Evaporator System With Motorized Lift Vertical Glassware & Water/Oil BathDeskripsi:Rotary evaporators provide constant rotational speeds up to 280 rpm. Vertical glassware saves bench space and diagonal glassware keeps the profile low. Motorized lift features up and down buttons, and has an automatic raising function in the event of a power failure. Overall height is adjusted manually by a separate slide mechanism. Glassware set includes 1-L pear-shaped evaporating flask, 1-L round-bottom receiving flask, and condenser. Select a model without a bath if you already have one, or choose between a model with a water bath for low boiling point applications and a water/oil bath for high boiling points.atribut:
- Condenser Type: Vertical
- Minimum Speed (rpm): 50
- Maximum Speed (rpm): 280
- Speed Resolution (rpm): 1
- Glass Type: Uncoated
- Joint Size: Rotary connections 24/40, receiving flask 35/20
- Bath Capacity (L): 5.4
- Bath Type: Water & oil
- Depth (inch): 17 1/2
- Evaporation Flask Size (ml): 50 to 2000
- Height (cm): 70
- Height (inch): 27 9/16
- Lift Mechanism: Motorized
- Maximum Temperature (°C): 180
- Minimum Temperature (°C): Ambient 6
- Power (Hz): 60
- Power (V AC): 115
- Vacuum Seal: PTFE
- Width (cm): 59.5
- Width (inch): 23 7/16
- Kleaner Broom & DustpanDeskripsi:Klenaer Sapu dan Pengki Set dibuat untuk memaksimalkan kemudahan menyapu anda. Tongkat pengki lengkap dengan handle untuk nyaman dipegang dan bentuk pengki yang ada sedikit atapnya untuk mencegah kotoran / sampah besar agar tidak jatuh.atribut:
- Width Head Broom(cm): 26
- Height Dustbin(cm): 75
- DENSO Klakson MobilDeskripsi:Klakson Disc 12V Set. - Menggunakan vibrator untuk memperkuat suara sesuai resonansinya - Desain pipih sehingga celah udara sempit memiliki karakteristik frekuensi yang tinggi dalam ukuran yang kecil. Warna suara yang khas dan sangat efektif untuk memberikan peringatan. Pemakaian:Untuk kendaraan penumpang dan truk ringan.
- SEKAI Kipas Angin Dinding dengan Remote ControlDeskripsi:Kipas Angin Tornado SEKAI HWN 1859 RC adalah produk kipas angin dinding dengan ukuran 45cm (18inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari Aluminium. Dilengkapi dengan 3 pengatur kecepatan manual maupun dengan Remote Control dan ada mode Timer-nya dari setengah sampai 3.5 Jam. Hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan, juga Osilasi penuh sehingga dapat menjangkau area yang lebih luas. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan.Fitur :- Kipas Angin Dinding Performa Tinggi 45cm (18inchi)- 3 Pengatur Kecepatan- Timer 0.5 - 3.5 Jam- Dengan remote kontrol- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh dengan Syncronous- 2 Tali Pengatur (Kecepatan & Osilasi)- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisikatribut:
- SNI License: Yes
- SNI Number: 9222DN-10A.0-224-LSPr-001-IDN
- TORA Digital Platform ScaleDeskripsi:Penimbangan kapasitas besar dengan tampilan digital yang mudah dibaca. Cocok untuk penggunaan industri, pergudangan, dan logistik.atribut:
- Input Voltage (V): AC 220
- Set Contents: 1pc Cable Charger, 1pc Battery 4V, 1pc Handle
- DENSO Automotive Oil Filter (Saringan Oli Mobil)Deskripsi:Oil Filter berkualitas tinggi dengan penyaringan yang lebih efisien, mencegah kebocoran dengan gasket teknologi tinggi, aliran oli yang baik menyebabkan konsumsi BBM lebih baik, diproduksi sesuai standard OE Manufacturer.
- DENSO Busi Iridium Power IK Series (Spark Plug)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.atribut:
- Thread Size: 14mm
- Thread Pitch: 1.25mm
- Seat Type: Gasket
- Hex size: 16mm
- Resistor Value: 5000ohm
- Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
- Overall Height: ISO
- ESCO Part Trayatribut:
- Material: Polystyrene
- Outer Dimensions (mm): 87x88x55(H)
- Inner Dimensions (mm): 84x84x54(H)
- External Dimensions (WxDxH) (mm): 87x88x55
- APHOME SapuDeskripsi:Satu set sapu dan pengki ini akan membantu semua untuk membersihkan rumah.- Pengki dilengkapi dengan sisir sehingga rambut2 dan kotoran yang menyangkut di ijuk sapu akan terangkat maksimal.- Sapu dapat berputar sehingga bisa menyapu sudut ruangan dengan mudah- Sapu dapat digantung bersamaan dengan pengki dan bisa dilipat sehingga mudah untuk disimpan- Handle sapu dan pengki lembut, , nyaman dipegang dan digunakan- Rambut sapu berbentuk sudut 45 derajat sehingga lebih maksimal dalam membersihkan ruangan.Set Konten : Sapu dan Pengkiatribut:
- Material: Tiang Stainless Mix dengan Plastik PP
- Cawang Air Conditioner (AC) ProDeskripsi:Pasang Dimana Pun. - Dengan panjang pipa mencapai 20m, maka outdoor unit dapat dipasang di mana saja tanpa batas. Cawang AC Pro memiliki pipa dengan panjang 20m sehingga unit indoor AC dapat dipasang sesuai keinginan. Sedangkan AC merk lain memiliki pipa dengan panjang maksimal 15m yang membuat unit indoor dan outdoor AC dipasang dengan jarak berdekatan. Anti Bocor dan Karat. - Lapisan pengaman yang membuat AC lebih tahan lama. Cawang AC Pro memiliki U Bend yang dilapisi oleh coating sehingga lebih tahan karat dan aman dari kebocoran. Sedangkan merk lain U bend tidak dilapisi coating sehingga tidak tahan karat dan rawan kebocoran. Proteksi Kebakaran. - Terdapat lapisan alumunium yang tahan percikan api. Cawang AC Pro memiliki terminal board cover yang dilapisi aluminium foil sehingga tahan api. Sedangkan merk lain terminal board cover hanya berupa plastik, sehingga berbahaya jika ada percikan api. Aman Korsleting. - Lapisan silikon yang membuat AC menjadi lebih aman. Cawang AC Pro terlindungi dari bahaya korsleting karena PCB dilapisi oleh silicon. Sedangkan merk lain rentan korsleting & arus pendek listrik karena PCB tidak dilapisi silicon. Tidak Berisik. - Dimple pada kipas yang dapat meredam kebisingan AC. Cawang AC Pro memiliki Dimple (lubang kecil-kecil) pada kipas sehingga mengurangi suara berisik saat AC beroperasi. Sedangkan AC merk lain tidak memiliki dimple pada kipas yang membuat suara berisik saat AC beroperasi. Keunggulan : 1. Dengan mode "Fast Cooling". Dengan mode "Fast Cooling" Cawang AC Pro memiliki pendingin lebih cepat di ruangan yang disesuaikan dengan pengaturan suhu serta kecepatan kipas. Saat unit beroperasi, secara otomatis akan terasa perbandingan suhu ruangan dengan suhu yang diatur pada remote. Kecepatan kipas Cawang AC Pro pun terkontrol secara otomatis. 2. Awet, Tahan Lama, dan Berstandar SNI. Ketahanan dalam jangka panjang untuk memastikan bahwa kinerja Cawang AC Pro tetap optimal. Untuk itu, Cawang AC Pro memberikan garansi kompresor selama 5 tahun. Cawang AC pro juga terbukti uji SNI oleh pemerintah Indonesia. 3. Hemat Listrik. Cawang AC Pro memperoleh efisiensi energi 4 bintang yang sudah teruji oleh Lembaga Sertifikat Indonesia. Menggunakan kompresor yang berefisiensi tinggi dan pemindahan panas optimal, Cawang AC Pro dapat menghasilkan pendinginan yang maksimal dengan daya listrik rendah. 4. Sehat dan Ramah Lingkungan. Cawang AC Pro menggunakan refrigerant R32 sebagai media perpindahan panas yang sangat baik, efisien dalam penggunaan energi, dan biaya yang lebih ekonomis. Refrigerant R32 ramah terhadap lingkungan dan memiliki potensi pemanasan global yang rendah.atribut:
- Voltage (V): 220
- Add Refrigerant Gas (g/m): 10
- Dimensions (mm): 870x214x290 (Indoor), 650x230x490 (Outdoor)
- Pipe Length (m): 20
Daftar Harga evaporator ac Terbaru March 2026
| TRUSCO Broom Dustpan Set | Rp149.900 |
| Copeland Scroll Kompresor | Rp5.599.900 |
| Hexachem Pembersih AC Coil Fin Evaporator | Rp98.900 |
| TOYAMA AC Cleaner | Rp50.900 |
| COLE-PARMER Rotary Evaporator | Rp92.999.900 |
| Ika Laboratories Rotary Evaporator | Rp87.999.900 |
| DLAB Evaporating Flask | Rp299.900 |
| SIBERIA Compressor | Rp1.099.900 |
| SUPCO Condensate Evaporator Pans | Rp3.999.900 |
| Cole Parmer Rotary Evaporator System With Motorized Lift Vertical Glassware & Water/Oil Bath | Rp679.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Lain%20-%20lain/Hexachem%20Pembersih%20AC%20Coil%20Fin%20Evaporator/ilP107966669-1.jpg)












/P102212479-1.jpg)
/P102225455-1.jpg)


%20Pro/q9P105167945-1.jpg)