Beli esd di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO Esd Rack
    Mulai

    Rp999.900

  2. HOZAN ESD Bag
    Mulai

    Rp169.900

    HOZAN ESD Bag
    atribut:
    • Thickness (mm): 0.05
  3. HOZAN Earth Terminal
    Mulai

    Rp199.900

    HOZAN Earth Terminal
    Deskripsi:
    -A temrinal for safely and securely connecting wrist strap.-A type that is attached to the bottom of a workbench. -Grounding of wrist strap.-Corresponding to the standards of static electricity countermeasure(RCJS, JIS, IEC, ANSI).
    atribut:
    • Cord Length: 2m
  4. ERSES Wrist Strap ESD
    Mulai

    Rp30.900

    ERSES Wrist Strap ESD
    atribut:
    • Color: Blue
  5. LEWISBINS Conductive Container Box with Divider and Lid (Kontainer Konduktif)
    Mulai

    Rp189.900

  6. Non Brand ESD PVC Curtain Roll
    Mulai

    Rp4.399.900

    Non Brand ESD PVC Curtain Roll
    atribut:
    • Thickness (mm): 3
    • Width (mm): 137
  7. BLUE MARLIN Mat ESD
    Mulai

    Rp449.900

    BLUE MARLIN Mat ESD
    Deskripsi:
    Green Mat/Anti Static Floor Mat/Karpet ESD yang berfungsi melindungi area tertentu agar terbebas dari adanya listrik statis (electro static). Karpet ini memiliki dua lapisan :1. Lapisan atas ( warna : Hijau) atau disebut dissipative layer- Memiliki Surface resistivity 10^7 sampai dengan 10^10 Ohm / Square- Pemasanganya harus diletakan dibagian atas- Biasanya berwarna abu-abu atau hijau (tergantung produsen)- Bahan dengan surface resistivity diatas tidak akan menimbulkan listrik statis atau electro static jika bergesekan dengan benda lain.2. Lapisan bawah ( warna : Hitam ) atau disebut conductive layer- Memiliki Surface resistivity 10^3 sampai dengan 10^6 Ohm / Square- Pemasangan harus diletakan pada bagian bawah- Biasanya berwarna hitam- Bahan dengan Surface resistivity diatas berfungsi menghantarkan listrik statis ke ground melalui grounding cord.
    atribut:
    • Length (m): 1
    • Width (m): 1
    • Thickness (mm): 2
  8. NOTRAX Electric-Shock Protection Mat
    Mulai

    Rp1.999.900

    NOTRAX Electric-Shock Protection Mat
    Deskripsi:
    These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
    atribut:
    • ASTM D178 Type/Class: Type II: Class 2
    • Anti-Slip Surface: Yes
    • Antifatigue Material: No
    • Backing Material: Vinyl
    • Color: Black
    • Dielectric Test Voltage (V): 30000 V
    • Edge Style: Straight
    • Environment: Indoor
    • For Surface Type: Dry Surfaces
    • NFSI High Traction Certified: No
    • Surface Material: Vinyl
  9. PROTEKTIVE PAK ESD Corrugated Shelf Bin Cardboard (Wadah Kardus)
    Mulai

    Rp129.900

    PROTEKTIVE PAK ESD Corrugated Shelf Bin Cardboard (Wadah Kardus)
    Deskripsi:
    ESD static-control cardboard shelf bins reduce the amount of electrostatic energy passed through the container to the items. They handle, transport, and store static-sensitive components and materials, such as computer chips, transistors, and light-emitting diodes (LED). Cardboard bins are lightweight, reusable, and break down to save space when not in use.
    atribut:
    • Color: Black
    • Electrostatic Discharge: Yes
    • Item: ESD Corrugated Shelf Bin
    • Material: Cardboard
    • Mobility: Stationary
    • Overall Height (inch): 4 1/2
    • Stacking Capacity (lbs): 200
    • Standards: ANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD STM11.11, ASTM D4060, REACH, RoHS 2
    • Surface Resistivity: 1.00 x 10^6 ohm to less than 1.00 x 10^9 ohm
    • UNSPSC: 24112003
    • Weight Capacity (lbs): 200
  10. Non Brand Container Box ESD Plastic (Kontainer)
    Mulai

    Rp349.900

    Non Brand Container Box ESD Plastic (Kontainer)
    atribut:
    • Feature: Stocked,Eco-Friendly
    • Material: PP
    • Size (mm): 480x355x170
  11. HOZAN ESD Pad
    Mulai

    Rp179.900

    HOZAN ESD Pad
    atribut:
    • Color: Green
    • W x L (mm): 180x135
    • Thickness (mm): 1.5
    • Gloss: Yes
    • Application: Compatible for 10 substances in restrictions of RoHS including 4 phthalate substances
    • Finish Material: Electric Conductive Rrubber
  12. PROTEKTIVE PAK Tray ESD
    Mulai

    Rp959.900

    PROTEKTIVE PAK Tray ESD
    Deskripsi:
    ESD static-control stacking assembly trays dissipate electrostatic discharge and are suitable for storing and transporting sensitive electrical equipment like computer chips, transistors, and light-emitting diodes (LED). They have raised edges that enable them to stack on top of one another.
    atribut:
    • Color: Black
    • Drop Sides: No
    • Electrostatic Discharge: Yes
    • Item: ESD Tray
    • Material: Cardboard
    • Maximum Operating Temperature (°F): 200
    • Minimum Operating Temperature (°F): 32
    • Resistant To: Abrasion
    • Shape: Rectangle
    • Stackable: Yes
    • Standards: ANSI/ESD S20.20, ANSI/ESD S4.1, ANSI/ESD S541, ANSI/ESD STM11.11
    • Surface Resistivity (ohm): 1.00x10⁶ To Less Than 1.00x10⁹
    • UNSPSC: 41122808
  13. AS ONE Aspure Laminate Film Bening ESD
    Mulai

    Rp4.499.900

    AS ONE Aspure Laminate Film Bening ESD
    atribut:
    • Material: Conductive PET (Polyethyleneterephthalate)
    • Surface Resistance (ohm/sq): ≦10^5-6
    • Thickness (µm): 100
  14. HOZAN ESD Form, F-10,
    Mulai

    Rp199.900

    HOZAN ESD Form, F-10,
    atribut:
    • Material: Urethane foam
    • Thickness (mm): 10
    • Resistance between points: Rp<1 x 1010omega
  15. Non Brand ESD Table Mat
    Mulai

    Rp2.499.900

    Non Brand ESD Table Mat
    atribut:
    • Size (mmxmxm): 2x10x1
  16. HOZAN ESD Desk Mat
    Mulai

    Rp169.900

    HOZAN ESD Desk Mat
    atribut:
    • Color: Green
    • Gloss: Yes
    • Compatible: Compatible for 10 substances in restrictions of RoHS including 4 phthalate substances
    • Point-to-Point Resistance (ohm): Rp ≤ 1 x 10[[UE8]]
  17. ERSES ESD Cordless Wrist Strap
    Mulai

    Rp38.900

    ERSES ESD Cordless Wrist Strap
    atribut:
    • Color: Blue
Daftar Harga esd Terbaru October 2026
RS PRO Esd RackRp999.900
HOZAN ESD BagRp169.900
HOZAN Earth TerminalRp199.900
ERSES Wrist Strap ESDRp30.900
LEWISBINS Conductive Container Box with Divider and Lid (Kontainer Konduktif)Rp189.900
Non Brand ESD PVC Curtain RollRp4.399.900
BLUE MARLIN Mat ESDRp449.900
NOTRAX Electric-Shock Protection MatRp1.999.900
PROTEKTIVE PAK ESD Corrugated Shelf Bin Cardboard (Wadah Kardus)Rp129.900
AS ONE Esd Sorting TrayRp519.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait