PROTEKTIVE PAK ESD Corrugated Shelf Bin Cardboard (Wadah Kardus)

Sebelum PPN:
Rp129.900 - Rp229.900
Spesifikasi
ColorBlack
Electrostatic DischargeYes
ItemESD Corrugated Shelf Bin
MaterialCardboard
MobilityStationary
Overall Height (inch)4 1/2
Stacking Capacity (lbs)200
StandardsANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD STM11.11, ASTM D4060, REACH, RoHS 2
Surface Resistivity1.00 x 10^6 ohm to less than 1.00 x 10^9 ohm
UNSPSC24112003
Weight Capacity (lbs)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ESD static-control cardboard shelf bins reduce the amount of electrostatic energy passed through the container to the items. They handle, transport, and store static-sensitive components and materials, such as computer chips, transistors, and light-emitting diodes (LED). Cardboard bins are lightweight, reusable, and break down to save space when not in use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait