PROTEKTIVE PAK Tray ESD

Sebelum PPN:
Rp959.900 - Rp1.999.900
Spesifikasi
ColorBlack
Drop SidesNo
Electrostatic DischargeYes
ItemESD Tray
MaterialCardboard
Maximum Operating Temperature (°F)200
Minimum Operating Temperature (°F)32
Resistant ToAbrasion
ShapeRectangle
StackableYes
StandardsANSI/ESD S20.20, ANSI/ESD S4.1, ANSI/ESD S541, ANSI/ESD STM11.11
Surface Resistivity (ohm)1.00x10⁶ To Less Than 1.00x10⁹
UNSPSC41122808

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ESD static-control stacking assembly trays dissipate electrostatic discharge and are suitable for storing and transporting sensitive electrical equipment like computer chips, transistors, and light-emitting diodes (LED). They have raised edges that enable them to stack on top of one another.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait