NOTRAX Electric-Shock Protection Mat

Sebelum PPN:
Rp1.999.900 - Rp48.999.900
Spesifikasi
ASTM D178 Type/ClassType II: Class 2
Anti-Slip SurfaceYes
Antifatigue MaterialNo
Backing MaterialVinyl
ColorBlack
Dielectric Test Voltage (V)30000 V
Edge StyleStraight
EnvironmentIndoor
For Surface TypeDry Surfaces
NFSI High Traction CertifiedNo
Surface MaterialVinyl

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
Feature
Switchboard Mat Antifatigue Material No Anti-Slip Surface Yes Application Distribution Boards Generators Switchgear Transformers ASTM D178 Type/Class Type II Class 2 ATSM Dielectric Test Voltage 30 000 V Backing Material Vinyl Border Color Yellow Color Black Does Not Contain DMF DOP Heavy Metals Ozone Depleting Substances Silicone Edge Style Straight For Environment Food and Beverage For Surface Type Dry Surfaces Indoor/Outdoor Indoor Maximum Voltage 17 000 V

Ulasan Produk

Tidak ada ulasan