Beli epdm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO EPDM Rubber Waterproof Sealing Tape (Lakban Kedap Udara / Lakban Kedap Udara)Deskripsi:-Surface film is applied to the EPDM foam excellent in durability and weather resistance to improve airtightness and water-blocking property.-For filling gap under shutter.-For dustproof/waterproof/airtight/soundproof/insulation.atribut:
- Color: Black
- Thickness (mm): 20
- Viscosity (mm): 8.3N/10
- Base Material: Special Foam Rubber (EPDm)
- Adhesive Materials: Acrylics
- Purpose of Use: For filling gap under shutter. For dustproof/waterproof/airtight/soundproof/insulation.
- W x L (mm x m): 50x3.5
- Non Brand Steam-Resistant EPDM Flange GasketDeskripsi:These cross-linked polyethylene (XLPE) chemical hose assemblies are used for transferring industrial chemicals in pressure, gravity-flow, and suction applications. These hoses have male NPT (National Pipe Taper) fittings on their ends. The fittings have tapered threads that create a tight seal when connected to compatible equipment. The hoses' tube is made from modified cross-linked polyethylene, which provides excellent high-temperature chemical resistance. The hoses' cover is made from EPDM (ethylene propylene diene monomer), which provides excellent resistance to ozone and abrasion and offers good resistance to heat and chemicals.atribut:
- Binder Material: None
- Color: Black
- For Flange ANSI Class: 150
- For Fluid Type: Steam; Water
- For Location: Outdoor
- Gasket Material: EPDM
- Hardness: Shore 60A
- Maximum Operating Pressure (psi): 150
- Maximum Operating Temperature (°F): 250
- Metal Detectable: No
- Minimum Operating Temperature (°F): -30
- Standards: ASME B16.21; ASTM D2000 BA 607
- Thickness (inch): 1/8
- X-Ray Detectable: No
- TRUSCO EPDM Rubber Sponge Roll (Spon Karet)Deskripsi:-Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
- Daiko Epdm Gasketatribut:
- Thickness (mm): 3
- Working Temperature Range: -40degrees to 100degrees
- TRUSCO EPDM Rubber Sponge (Spon Karet)atribut:
- Color: Black
- TRUSCO EPDM Rubber Waterproof Sealing Tape (Lakban Kedap Udara / Lakban Kedap Air)Deskripsi:Surface film is applied to the EPDM foam excellent in durability and weather resistance to improve airtightness and water-blocking property.atribut:
- Color: Black
- W x L (mm x m): 30 x 3.5
- Thickness (mm): 10
- Non Brand Weather-Resistant EPDM Tubing (Selang)Deskripsi:EPDM tubing resists damage from outdoor elements such as acids, water, ozone, oxygen, and sun, and offers heat, chemical, and abrasion resistance in fluid lines and agricultural applications. EPDM tubing is available with FDA and NSF certifications for use with drinking water.atribut:
- UNSPSC: 31231314
- Application: Water
- Autoclavable: No
- Clarity: Opaque
- Color: Black
- Fitting Compatibility: Barbed
- Flexibility: Flexible
- Flow Application: Diluted Acid Transfer Lines; Ethylene Glycol Lines; Water Transfer
- For Environment: Chemical
- For Fluid Type: Diluted Acid; Ethylene Glycol
- For Location: Outdoor
- Hardness: Shore A 60
- Material: EPDM
- Maximum Operating Temperature (°F): 300
- Minimum Operating Temperature (°F): -40
- Overall Length (ft): 100
- Resistance Properties: Weather Resistant
- Stripe Color: No Stripe
- INOAC EPDM Rubber Sponge (Spon Karet)Deskripsi:-Excellent in chemical resistance, heat resistance, weather resistance and electrical insulation.-For outdoor cushioning materials, protection materials.atribut:
- Color: Black
- Density: 0.100±0.03g/cm (3rd power)
- Width (mm): 650
- Operating Temperature Range (°C): -40 to 110
- Length (mm): 1000
- Material: Foamed rubber (EPDM type)
- WAKI EPDM Rubber SheetDeskripsi:-Excellent in weather resistance, heat resistance, and chemical resistance. -Automobile component, window frame rubber, steam hose, wire sheathing, conveyor belt, etc.
- WAKI EPDM Rubber SheetDeskripsi:-Excellent in weather resistance, heat resistance, and chemical resistance.-Automobile component, window frame rubber, steam hose, wire sheathing, conveyor belt, etc.-With adhesive tape
- Gates Heater HoseDeskripsi:EPDM (ethylene propylene diene monomer) SAE 20R1 type EC class D1 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose is commonly used to carry coolant between the engine and the heater core in heavy-duty trucks, buses, and off-road vehicles. The hose is approved for marine applications. It is made from EPDM, which provides excellent resistance to ozone and high temperatures and good resistance to chemicals. The hose is designed to resist cold water leaks and electrochemical degradation. This EPDM hose meets SAE (Society of Automotive Engineers) standard 20R1 for class D1 hose. It is a heavy-duty heater hose that provides low oil resistance and improved service compared to class D2 heater hose.atribut:
- UNSPSC: 40142007
- Hose Configuration: Bulk Hose
- Hose Cover Material: EPDM
- Hose Length (ft): 50
- Hose Tube Material: EPDM
- Standards: Exceeds SAE 20R1 Type EC; Standard Wall Class D-1.
- Temperature Range (°F): -40 to 275
- Ostynn O-Ring Seal EPDM70 (Oring)atribut:
- Color: Brown
- Material: EPDM70
- NITTO Waterproof Sealing Tape (Lakban Kedap Air)atribut:
- Color: Black
- THERMOID Heater HoseDeskripsi:EPDM (ethylene propylene diene monomer) SAE 30R3 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose is commonly used to carry coolant between the engine and the heater core in cars and commercial trucks and cars. The EPDM hose and cover provide excellent resistance to ozone, abrasion, cracking, weathering, and corrosive additives. This EPDM hose meets SAE (Society of Automotive Engineers) standard 30R3.atribut:
- UNSPSC: 40142007
- Compatible Chemicals: Air; Fresh Water
- Hose Configuration: Bulk Hose
- Hose Cover Material: EPDM
- Hose Length (ft): 50
- Hose Reinforcement Material: Polyester
- Hose Tube Material: EPDM
- Non Brand Oil-Resistant Buna-N Tubing (Selang)Deskripsi:Buna N tubing resists oils, fuels, mild chemicals, petroleum-based fluids, and water. This flexible, general purpose tubing is suitable for water lines, fluid lines, coolant lines, drain lines, and other transfer lines.atribut:
- UNSPSC: 31231314
- Clarity: Opaque
- Color: Black
- Fitting Compatibility: Barbed
- Hardness: Shore A 60
- Material: Nitrile
- Maximum Operating Temperature (°F): 210
- Resistance Properties: Oil Resistant
- Wall Thickness (inch): 0.06
- TRUSCO Rubber Non-slip Sheetatribut:
- Color: Black
- Thickness (mm): 1
- Finishing Material: EPDM Rubber
- WAKI EPDM Sheetatribut:
- Finish Material: Ethylene propylene rubber (EPDM)
- Operating Temperature Range (°C): -60 to 120
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- WAKI Environmental Consideration EPDM Rubber SheetDeskripsi:-Compared with conventional EPDM rubber sheets, it has excellent weather resistance, heat resistance, and oil resistance.-There is little smell, the color does not transfer, and it is a safe and environmentally friendly and highly functional EPDM rubber sheet.-Slip prevention and cushioning material.atribut:
- Wheel Diameter D (mm): 100
- Wheel Width (mm): 32
- Shaft Length L (mm): 40
- Screw T: M16
- Thread Pitch (mm): 2
Daftar Harga epdm Terbaru October 2026
| TRUSCO EPDM Rubber Waterproof Sealing Tape (Lakban Kedap Udara / Lakban Kedap Udara) | Rp1.299.900 |
| Non Brand Steam-Resistant EPDM Flange Gasket | Rp109.900 |
| TRUSCO EPDM Rubber Sponge Roll (Spon Karet) | Rp1.599.900 |
| Daiko Epdm Gasket | Rp39.900 |
| TRUSCO EPDM Rubber Sponge (Spon Karet) | Rp449.900 |
| TRUSCO EPDM Rubber Waterproof Sealing Tape (Lakban Kedap Udara / Lakban Kedap Air) | Rp529.900 |
| Non Brand Weather-Resistant EPDM Tubing (Selang) | Rp999.900 |
| INOAC EPDM Rubber Sponge (Spon Karet) | Rp719.900 |
| WAKI EPDM Rubber Sheet | Rp78.900 |
| WAKI EPDM Rubber Sheet | Rp99.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103032380-1.jpg)

/P103039888-1.jpg)

/42P105498146-1.jpg)
/bcP104715408-1.jpg)
/84P110016292-2.jpg)
/P103034333-1.jpg)



/dvP111300499-1.jpg)
/P103044895-1.jpg)
%20(Oring)/0kP112534020-1.jpg)

/gmP109978598-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)