Gates Heater Hose

Sebelum PPN:
Rp1.299.900 - Rp6.899.900
Spesifikasi
UNSPSC40142007
Hose ConfigurationBulk Hose
Hose Cover MaterialEPDM
Hose Length (ft)50
Hose Tube MaterialEPDM
StandardsExceeds SAE 20R1 Type EC; Standard Wall Class D-1.
Temperature Range (°F)-40 to 275

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EPDM (ethylene propylene diene monomer) SAE 20R1 type EC class D1 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose is commonly used to carry coolant between the engine and the heater core in heavy-duty trucks, buses, and off-road vehicles. The hose is approved for marine applications. It is made from EPDM, which provides excellent resistance to ozone and high temperatures and good resistance to chemicals. The hose is designed to resist cold water leaks and electrochemical degradation. This EPDM hose meets SAE (Society of Automotive Engineers) standard 20R1 for class D1 hose. It is a heavy-duty heater hose that provides low oil resistance and improved service compared to class D2 heater hose.
Feature
Heater Hose Hose Inside Dia 3/4 in Hose Length 50 ft Hose Tube Material EPDM Hose Cover Material EPDM Hose Reinforcement Material EPDM Hose Color Black Green Max Working Pressure @ 70 F 80 psi Temp Range -40 Degrees to 275 Degrees F Standards Exceeds SAE 20R1 Type EC Standard Wall Class D-1. Hose Configuration Bulk Hose

Ulasan Produk

Tidak ada ulasan

Halaman Terkait