Beli enerpack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Enerpac Hydraulic Maintenance SetDeskripsi:General purpose maintenance sets are used for performing basic maintenance tasks around a facility or worksite, including lifting, bending, and straightening. These sets include a hydraulic cylinder, hand pump, and other compatible attachments.atribut:
- Cylinder Series: RC
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- Enerpac Hydraulic Cylinder Flat-JacDeskripsi:Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- MAXPRO Hydraulic Crimping Tool Setatribut:
- Crimping Range (mm): 16-300
- Mold: 16, 25, 35, 50, 70, 95, 120, 150, 185, 240, 300
- Output (t): 12
- Working Stroke (mm): 22
- Enerpac Hydraulic Hand Pump, 2 SpeedDeskripsi:Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industriatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Maximum Flow Rated Pressure (cm³/stroke): 0.90
- Piston Stroke (mm): 12.7
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Series: SCL
- Cylinder Type: Low Profile
- Maximum Handle Effort (lbs): 93
- Maximum Pressure (psi): 10000
- Pump Model Number: 6W462 (Mfr. No. P392)
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- Enerpac Manual Hydraulic Pumpatribut:
- Type: Single acting
- Material (Main Unit): Plastic
- Type of Sign: Foot mounting type
- Classification: Other pumps
- Discharge Port Diameter: 1/4-18NPT
- Discharge Pressure (MPa): High pressure stage: 1.4 to 70, low pressure stage: 0 to 1.4
- Discharge Rate (cm³/stroke): High pressure: 0.9, low pressure: 3.6
- Pump: 2-speed
- Enerpac Standard Hydraulic RamDeskripsi:General purpose rams attach to a hydraulic pump to lift heavy loads with minimal effort. They have a maximum working pressure of 10,000 psi.
- Enerpac Hydraulic Cylinder 50 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 50
- Maximum Cylinder Capacity Advance (kN): 498
- Base Mounting Holes Thread Depth Z (mm): 19
- Collar Thread Length X (mm): 55
- Collar Thread W (inch): 5-12UN
- Cylinder Bore Diameter E (mm): 95.2
- Cylinder Effective Area Advance (cm²): 71.3
- Material: Steel
- Outside Diameter D (mm): 127
- Plunger Diameter F (mm): 79.4
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Saddle Diameter J (mm): 71
- Surface Treatment: Paint
- Enerpac Pump Hydraulic Hand and Cylinder Set (Pompa Tangan Hidrolik)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 31160000
- Jarvis Carcass Splitting Reciprocating SawDeskripsi:Jarvis Model ERS-1 -gergaji reciprocating bertenaga listrik untuk membelah daging sapi dengan kapasitas kecil, RPH Kustom,dan locker plants.atribut:
- Blade Exposure (inch): 22
- Blade Exposure (mm): 559
- Capacity (heads/hour): 50
- Construction Material: Stainless Steel and Aluminium
- Motor Power (HP): 3
- Type: ERS-1
- Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Series: SCR
- Cylinder Type: General Purpose
- Maximum Pressure (psi): 10000
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- Enerpac Pressure Gauge Hydraulic 2 1/2inch (Manometer/ Alat Ukur Tekanan)Deskripsi:Product Lines : Industrial Tools, Workholding Tools- Calibrated in dual scale reading in psi and bar- All pressure sensing parts sealed and dampened by glycerine for long life- Includes safety blow-out disk and pressure equalizing membrane- Gauge snubbers or needle valves recommended for high cycle applicationsatribut:
- Style: Glycerine Filled
- Face Diameter (mm): 63
- Accuracy Percentage of Full Scale: 1.5
- Dimension A (mm): 63
- Dimension B (mm): 37
- Dimension G (mm): 1/4 NPTF
- Dimensions d (mm): 84
- Enerpac Hydraulic Hand Pump, 2 Speed , 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Piston Stroke (mm): 25.4
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- OPTIBELT Timing Belt OMEGA Performance 3850 14M Width Range 5-100 (Belt Timing)Deskripsi:Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.atribut:
- Pitch Length (mm): 3850
- Number of Teeth: 275
- Sleeve width (mm): 500
- Enerpac Pump Hydraulic Electric Unit (Pompa Udara Hidrolik Pneumatik)Deskripsi:Corded lightweight electric hydraulic pump units are lighter and easier to relocate than other corded units. They connect to a nearby outlet to operate double-acting cylinders and tools.atribut:
- UNSPSC: 40151533
- Charger Input Voltage (V): 115 AC
- Control Pendant Size (ft): 10
- Current (A): 9.5
- Cylinder Compatibility: Single Acting
- Displacement at 100 Psi (cu.inch/minute): 200
- Displacement at 200 Psi (cu.inch/minute): 200
- Displacement at 5000 Psi (cu.inch/minute): 25
- Duty cycle: Intermittent
- Frequency (Hz): 50; 60
- Max. Horsepower (HP): 1/2
- Maximum Sound Level (dBA): 85
- Media Intake Connection Type: NPTF
- Motor Type: Universal
- Nameplate Voltage (V): 115 AC
- Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow PlungerDeskripsi:Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupleratribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 20
- Maximum Cylinder Capacity Advance (kN): 215
- Cylinder Bore Diameter E (mm): 73.1
- Cylinder Effective Area Advance (cm²): 30.7
- Material: Steel
- Outside Diameter D (mm): 98
- Plunger Type: Hollow
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Pressure Gauge Hydraulic Liquid Filled PSI/lbs. (Manometer/ Alat Ukur Tekanan)Deskripsi:Product Lines : Industrial Tools- Excellent readability; 4 inch diameter gauge face.- Fast, easy installation- Stainless steel gauge cases for corrosion resistance- Calibrated with dual scale reading for psi and baratribut:
- Maximum Operating Pressure (bar): 700
- Style: Glycerine Filled
- Accuracy Percentage of Full Scale: 1
- Mount: Lower Mount
- Enerpac Hydraulic Cylinder (Single Acting)Deskripsi:Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Base to Advance Port H (mm): 19
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
Daftar Harga enerpack Terbaru October 2026
| Enerpac Hydraulic Maintenance Set | Rp90.999.900 |
| Enerpac Hydraulic Cylinder Flat-Jac | Rp9.799.900 |
| Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi | Rp12.999.900 |
| MAXPRO Hydraulic Crimping Tool Set | Rp2.799.900 |
| Enerpac Hydraulic Hand Pump, 2 Speed | Rp11.999.900 |
| Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set) | Rp59.999.900 |
| Enerpac Manual Hydraulic Pump | Rp8.099.900 |
| Enerpac Standard Hydraulic Ram | Rp3.599.900 |
| Enerpac Hydraulic Cylinder 50 Ton (Single Acting) | Rp35.999.900 |
| Enerpac Pump Hydraulic Hand and Cylinder Set (Pompa Tangan Hidrolik) | Rp85.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/o9P109556873-1.jpg)


/lpP105576781-1.jpg)
/dbP111319479-1.jpg)


/k4P110122724-1.jpg)
/6oP105576240-1.jpg)

/ppP104643925-1.jpg)
/kaP109556730-1.jpg)
%20Hollow%20Plunger/gcP105575588-1.jpg)
/87P105576295-1.jpg)
/bmP105575418-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)