Beli energy meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Electric Energy Monitor KM-N3-FLKDeskripsi:- The New KM-N3 Power MonitorsEnergy management starts by continuously monitoring power.The KN-N3 enable all types of power measurement with easy installation and easy system construction.You can mount them on or in control panels and distribution boards and take advantage of their compatibility with power supplies around the world.- Many Host Communications Methods- Multi-address System- Push-In Plus Terminal BlockThe structure of Push-In Plus terminal blocks helps reduce wiring mistakes with easy-to-insert terminals that hold wires firmly(RS-485 communications and pulse output terminals).- Efficient Initial Setting Tool- Wiring Error Detectionatribut:
- Communications: RS-485 (2-wire half-duplex with start-stop synchronization)
- Dimensions (HxWxD) (mm): 96x96x64
- Applicable Phase Wiring Methods: Single-phase two-wire, single-phase three-wire, three-phase three-wire, and three-phase four-wire
- Number of Measured Circuits: Single-phase two-wire: 4 circuits max., Single-phase three-wire or three- phase three-wire: 2 circuits max., Three-phase four-wire: 1 circuit
- Power Supply Voltage (V) : Separate from AC100-240 measurement voltage
- OMRON Voltage/Current Panel Meter K3HB-X (Meter Panel)Deskripsi:Switch between green / red two-color display that displays the measurement display of analog quantities such as voltage and current signals, and the panel meter operation judgment that is optimal for discrimination. Equipped with a position meter that shows trends in operating conditions. Developed for versatile measurement and discrimination applications with external event input. UL standard conformity certification (mark license certification) CE marking conformity with third party evaluation. NEMA4X compliant (IP66 equivalent) drip-proof structure.
- Linshang UV Energy MeterDeskripsi:LS128 is a professional UV energy meter for testing UV LED light sources and has various excellent achievements:1. The first UV energy meter for UV LED light source testing.2. The first wide-range UV energy meter with a range of 40W/cm².3. The first UV energy meter for a wide spectrum (340nm-420nm).4. The first UV energy meter that measures temperature and power at the same time and can display process curves.Its spectral response range is 340nm-420nm and it can test various wavelengths of 365nm, 375nm, 385nm, 395nm, 405nm and other UV LED light source.Content:LS128 UV Energy Meter 1 pcsUSB cable 1 pcsAAA battery 2 pcsAntistatic gloves 1 pcsCross head screw-driver 1 pcsUser manual 1 pcsCalibration Report 1 pcsCertificate/Warranty card 1 pcsPlastic box dimension 25*21*7cm (L*W*H) 1 pcsatribut:
- Recording Period (minute): 32
- Sampling Speed (time/s): 2048
- CIRCUTOR Single Phase Electrical Energy MeterDeskripsi:- Class 1,dilengkapi dengan output pulse- Direct connection (built-in CT)- Dapat digunakan sebagai billing System atau BAS- Produk kWH meter digunakan dengan standar mutu EropaSpesifikasi- Class 1; Mekanik counter
- OMRON Electric Energy MonitorDeskripsi:Electric energy monitor KM-N2 / KM-N3 Appearance Abundant high-level communication method Multi-address system Push-in Plus Terminal block Initial setting improves efficiency with setting tool
- RS PRO Energy MeterDeskripsi:RS PRO Digital Energy Meter Plug, UK PlugIntroducing the RS PRO Digital Energy Meter Plug, ideal for accurate measurement and audit of energy usage. This digital power meter offers highly accurate and reliable readings resulting in quality measurement and data. The meter can be used for monitoring and testing instruments that determine the measurement of power consumption. Thanks to the digital LCD display, it can quickly and easily display the cost of electricity and energy consumed by a connected device, meaning it can be used across a wide range of applications.Applications:Digital Power Meters, or energy meters, are used to measure and monitor energy and power consumption. There are many different types of power meters that measure different parameters, dependant on the measuring application they are used for. With the versatility of these power meters, they can display and measure voltages, power factors and reactive factors, which in turn can be used to calculate costs for on-peak and off-peak energy consumption. Digital power meters can be used across a wide variety of applications, but can most commonly be found in:Power plants and sub-stationsHomes and businesses to monitor and display energy consumption on behalf of the energy supplierManagement and monitoring of network power quality and consumptionWhat are the benefits of using a digital power meter compared to an analogue power meter?One of the biggest benefits of using a digital power meter is the fact that it gives continuous and instantaneous readings. Analogue power meters are used for the same purpose as a digital meter, however, they are much more difficult for the average person to read and understand, which is why qualified technicians often come to take the readings from them. Digital power meters are also integrated to share the usage measurements and data to utility suppliers, meaning it is an easier and more convenient way for both the energy user and energy company to be able to give more accurate readings which in turn also affects the cost of energy usage for the user.atribut:
- Display Type: Digital
- ABB Power MeterDeskripsi:M2M Basic Is A Power Meter
- LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Deskripsi:Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998atribut:
- Display: LCD Display
- Size (mm): 96x96
- CIRCUTOR Three Phase Energy Meter (Analog)Deskripsi:Three Phase Energy Meter (Analog)- Direct Connection, rated Voltage : 220V- Digunakan untuk jaringan single phase- Starting current 0.4%lb- Built in CT (Analog)- Connection Direct/CT (Analog)- Arus : 5 A, Via CTatribut:
- Dimensions (mm): 88x125x73
- Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)atribut:
- Product or Component Type: Power Meter
- Range: EasyLogic
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
- Schneider Electric Energy Meter (kWh Meter)atribut:
- Mounting Support: DIN rail
- Number of Outputs: 1 digital (static)
- Overvoltage Category: III
- Package 1 Height (cm): 8.8
- WEEE: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins
- Width (mm): 90
- STARRETT Measuring Tape Diameter (Meteran)atribut:
- Item: Diameter Tape Measure,3/8inchx 50ft,100ths
- Size (feetxinch): 50x5/8
- Fort kWh Meter Double Tarifatribut:
- Phase: 1
- Power (W): 3
- TESTO WiFi Data LoggerDeskripsi:testo Saveris 2-T1; WiFi data logger (wirelessLAN) with display and internal NTC temperaturesensor, incl. USB cable, wall bracket, batteries andcalibration protocolWiFi (wireless LAN)Signal transmission: wireless; frequency band: 2.4 GHz; supported wireless LAN standards: IEEE 802.11 b/g/n and IEEE 802.1X Possible encryption methods: without encryption, WEP, WPA, WPA2, WPA2 Enterprise The data loggers communicate via the standard protocol MQTT and are SNTP time synchronization-capableatribut:
- Communication Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
- Measuring Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
- GAE Digital Power MeterDeskripsi:GAE EMG 5 Digital Multi Meter is designed to measure current, voltage and frequency parameters in 3-phase systems.APPLICATIONSIn Touch Facility : to get simply easy monitoring of voltage, ampere and frequency on your facility that has a low budget or minimum space, the simple device is needed.Status and Event : the device that could give notice is helpful, thanks to indicator lamps and sequence fault detection feature.atribut:
- Current Transformer Ratio: 1-5000
- Password Protection: Available
- Input Overvoltage Category (V): 300 Cat II
- Voltage Transformer Ratio: 1-5000
- Input Measurement Range: 10mA-6A AC
- Intermittent Overload for 1sec (A): 100
- LCD/Display Refresh Period (s): 1
- Measured Range L-L (Vrms): 2-500
- Measured Range L-N (Vrms): 1-300
- Measurement Surge Voltage (kV): 2
- Measurement in Quadrants: 4
- Min/Max/Demand Values: Available
- Networks: TT, TN, IT
- Power Consumption (V/A): < 0.2
Daftar Harga energy meter Terbaru October 2026
| OMRON Electric Energy Monitor KM-N3-FLK | Rp5.699.900 |
| WEIDMULLER Energy Meter | Rp259.900 |
| OMRON Voltage/Current Panel Meter K3HB-X (Meter Panel) | Rp7.099.900 |
| Linshang UV Energy Meter | Rp10.999.900 |
| CIRCUTOR Single Phase Electrical Energy Meter | Rp1.599.900 |
| OMRON Electric Energy Monitor | Rp3.199.900 |
| RS PRO Energy Meter | Rp2.099.900 |
| ABB Power Meter | Rp1.499.900 |
| LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter) | Rp1.499.900 |
| CIRCUTOR Three Phase Energy Meter (Analog) | Rp1.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/1fP106935051-1.jpg)





/l8P109184764-1.jpg)
/P103074863-1.jpg)
/doP103104492-12.jpg)


/e5P104049509-1.jpg)
/p3P107723903-1.jpg)



/8iP103102306-60.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)