RS PRO Energy Meter

Sebelum PPN:
Rp2.099.900
Spesifikasi
Display TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Digital Energy Meter Plug, UK Plug
Introducing the RS PRO Digital Energy Meter Plug, ideal for accurate measurement and audit of energy usage. This digital power meter offers highly accurate and reliable readings resulting in quality measurement and data. The meter can be used for monitoring and testing instruments that determine the measurement of power consumption. Thanks to the digital LCD display, it can quickly and easily display the cost of electricity and energy consumed by a connected device, meaning it can be used across a wide range of applications.
Applications:
Digital Power Meters, or energy meters, are used to measure and monitor energy and power consumption. There are many different types of power meters that measure different parameters, dependant on the measuring application they are used for. With the versatility of these power meters, they can display and measure voltages, power factors and reactive factors, which in turn can be used to calculate costs for on-peak and off-peak energy consumption. Digital power meters can be used across a wide variety of applications, but can most commonly be found in:
Power plants and sub-stations
Homes and businesses to monitor and display energy consumption on behalf of the energy supplier
Management and monitoring of network power quality and consumption
What are the benefits of using a digital power meter compared to an analogue power meter?
One of the biggest benefits of using a digital power meter is the fact that it gives continuous and instantaneous readings. Analogue power meters are used for the same purpose as a digital meter, however, they are much more difficult for the average person to read and understand, which is why qualified technicians often come to take the readings from them. Digital power meters are also integrated to share the usage measurements and data to utility suppliers, meaning it is an easier and more convenient way for both the energy user and energy company to be able to give more accurate readings which in turn also affects the cost of energy usage for the user.
Feature
Features and Benefits:
This high-quality RS PRO digital energy meter plug offers direct, real-time measurement of active power that ensures accurate and reliable readings
The meter is designed with an LCD display for easy readability and gives continuous and instantaneous readings
It also features 7 programmable functions allowing ultimate flexibility to optimise measurement parameters and monitor the energy consumption of devices

Ulasan Produk

Tidak ada ulasan

Halaman Terkait